Shop All Machine Screws
Zoro Select
Wide Head Machine Screw
Mfr # ZW1125
Zoro # G310395855
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Slotted Drive
- System of Measurement Inch
- Material 18-8 Stainless Steel
- Finish Passivated
- Tensile Strength 90,000 psi
- Rockwell Hardness B83
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZW1125
- Zoro # G310395855
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | #6-32 |
Fastener Length | 1/2 in |
Dimensional Standards | RoHS Compliant |
Head Height | 0.078 in |
Head Width | 0.505 in |
Maximum Head Width | 0.505 in |
Screw Size | #6 |
Minimum Head Height | 0.068 in |
Overall Length | 37/64 in |
Minimum Head Width | 0.495 in |
Maximum Head Height | 0.078 in |
Description
Standard Machine Screw, Head Type Truss, Material 18-8 Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #6-32, Fastener Length 1/2 in, Head Width 0.505 in, Head Height 0.078 in, Drive Size Not Applicable, Tensile Strength 90,000 psi, Dimensional Standards RoHS Compliant, Minimum Thread Length Not Applicable, Type Slotted Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 0.505 in, Minimum Head Width 0.495 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 7 in L, 5 PK (N01200.050.0700)
- ZORO SELECT Self-Drilling Screw, #8 x 1-1/4 in, Plain 410 Stainless Steel Hex Head Hex Drive, 100 PK (U31860.016.0125)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 10 in L (U04100.100.1000)
- TAMPER-PRUF SCREWS 5/16"-18 x 3/4 in Hex Button Tamper Resistant Screw, Case Hardened Steel, Black Oxide Finish, 10 PK (21620)
- ZORO SELECT Wide Head Machine Screw (ZW1106)
- ZORO SELECT Wide Head Machine Screw (ZW1136)
- ZORO SELECT Wide Head Machine Screw (ZW1138)
- ZORO SELECT M3-0.50 x 13.85 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ030160-025P1)
- ZORO SELECT 1/4"-20 x 1/2 in Slotted Pan Machine Screw, Plain Nylon, 50 PK (012520P050)
- ZORO SELECT M5-0.80 x 10 mm Phillips Pan Machine Screw, Zinc Plated Steel, 1000 PK (370103)
- MIDWEST FASTENER #6-32 x 3/4 in Slotted Oval Machine Screw, Black Oxide Nylon, 20 PK (33293)
- Zoro Select Machine Screws