Shop All Machine Screws
Zoro Select
Wide Head Machine Screw
Mfr # ZW1106
Zoro # G110395864
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Slotted Drive
- System of Measurement Inch
- Material 18-8 Stainless Steel
- Finish Passivated
- Tensile Strength 90,000 psi
- Rockwell Hardness B83
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZW1106
- Zoro # G110395864
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | #4-40 |
Fastener Length | 3/8 in |
Dimensional Standards | RoHS Compliant |
Head Height | 0.078 in |
Overall Length | 29/64 in |
Screw Size | #4 |
Maximum Head Width | 0.505 in |
Minimum Head Width | 0.495 in |
Maximum Head Height | 0.078 in |
Minimum Head Height | 0.068 in |
Head Width | 0.505 in |
Description
Standard Machine Screw, Head Type Truss, Material 18-8 Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #4-40, Fastener Length 3/8 in, Head Width 0.505 in, Head Height 0.078 in, Drive Size Not Applicable, Tensile Strength 90,000 psi, Dimensional Standards RoHS Compliant, Minimum Thread Length Not Applicable, Type Slotted Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 0.505 in, Minimum Head Width 0.495 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCOMP Captive Panel Screw, 1/4"-20 Thrd Sz, 1-1/4 in Lg, Plain Stainless Steel (FC0217-SS)
- GARDNER BENDER Cable Staples, Steel, 500 PK (MS-550)
- ZORO SELECT Blind Rivet, Large Flanged Head, 3/16 in Dia., 11/16 in L, Aluminum Body, 250 PK (U34124.018.6668)
- SITEPRO 3/4" (19.0mm) Hi-Magnetic Masonry Nail (20-751)
- ZORO SELECT Wide Head Machine Screw (ZW1136)
- ZORO SELECT Wide Head Machine Screw (ZW1138)
- ZORO SELECT Wide Head Machine Screw (ZW1134)
- ZORO SELECT #12-24 x 1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.021.0050)
- ZORO SELECT #6-32 x 3/8 in Phillips Pan Machine Screw, Plain Stainless Steel, 5000 PK (0606SNPP188)
- ZORO SELECT 1/4"-20 x 7/8 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.025.0087)
- PRIME-LINE Machine Screw, Metric Pan Head, Phil Drive M5-0.8 X 45MM A2-70 Stainless Steel 10PK (9131452)
- Zoro Select Machine Screws