Shop All Plastic Sheets
Zoro Select
White UHMW Sheet Stock 48" L x 24" W x 3.500" Thick
Mfr # BULK-PS-UHMW-964
Zoro # G7160036
product price: $969.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$969.99
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material UHMW
- Plastic Thickness 3.500"
- Plastic Width 24"
- Plastic Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PS-UHMW-964
- Zoro # G7160036
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 24" |
Plastic Length | 48" |
Length Tolerance | +/-0.250 in |
Width Tolerance | +/-0.25 in |
Length | 48" |
Width | 24" |
Plastic Width Tolerance | +/-0.25 in |
Plastic Length Tolerance | +/-0.250 in |
Nominal Size | 24 in W x 48 in L |
Description
Sheet Stock, UHMW Polyethylene, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 3.5 in, White, Plastic Clarity Opaque, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Temperature Range -22 Degrees to 180 Degrees F, Plastic Hardness 66D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, Aluminum, 6 in Overall L (61r2-6)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 24" L x 12" W x 1/2" Thick (BULK-PS-CAC-30)
- ZORO SELECT Black Acetal (Delrin®) Acetal Plastic 24" L x 12" W x 1/4" Thick (BULK-PS-ACB-1750)
- ZORO SELECT Water Hard Drill Rod, W1, 5/16, 0.3125 In (W1D5166)
- ZORO SELECT Frosted Cast Acrylic Sheet Stock 12" L x 12" W x 3/16" Thick (PS-CACT-53)
- ZORO SELECT Black HDPE Sheet Stock 12" L x 12" W x 1.000" Thick (1ZAV3)
- ZORO SELECT White Polypropylene Sheet Stock 96" L x 48" W x 0.063" Thick (BULK-PS-PP-560)
- ZORO SELECT Gray Acrylic Sheet Stock 96" L x 48" W x 0.118" Thick (PS-CACT-121)
- ZORO SELECT Clear Polyester Film Stock 10 ft. L x 27" W x 0.005" Thick (2NJF3)
- ZORO SELECT Black ABS Sheet Stock 12" L x 12" W x 3/8" Thick (PS-ABSB-20)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 24" W x 0.236" Thick (3GYA5)
- Zoro Select Plastic Sheets