Shop All Plastic Sheets
Zoro Select
White UHMW Sheet Stock 48" L x 12" W x 0.250" Thick
Mfr # PS-UHMW-ET-3
Zoro # G2750684
original price:
$65.79
27% off
new price: $47.59
/ea
$47.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material UHMW
- Plastic Thickness 0.250"
- Plastic Width 12"
- Plastic Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PS-UHMW-ET-3
- Zoro # G2750684
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 48" |
Width Tolerance | +/-0.25 in |
Length Tolerance | +/-0.250 in |
Length | 48" |
Width | 12" |
Plastic Length Tolerance | +/-0.250 in |
Nominal Size | 12 in W x 48 in L |
Plastic Width Tolerance | +/-0.25 in |
Description
Sheet Stock, UHMW Polyethylene, Grade Enhanced Temperature, Plastic Length 4 ft, Plastic Width 12 in, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 6,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Temperature Range -22 Degrees to 275 Degrees F, Plastic Hardness 68D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/16" Military Spec. Buna-N Rubber Sheet, 36"x36", Black, 60A (BULK-RS-H60MIL-33)
- ZORO SELECT White PTFE Sheet Stock 6" L x 6" W x 1/32" Thick (BULK-PS-PTFE-1)
- ZORO SELECT White Acrylic/PVC Sheet Stock 24" L x 12" W x 0.250" Thick (541478-2)
- ZORO SELECT Carbon Steel Square Bar, 6 in L, 1/2 in W (18S.5-6)
- ZORO SELECT Black Polycarbonate Plastic Sheet 24" L x 12" W x 1/4" Thick (BULK-PS-PCC-11)
- ZORO SELECT White PTFE Film Stock 12" L x 12" W x 0.030" Thick (G15-30F-12X12)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 12" W x 0.177" Thick (BULK-PS-PC-593)
- ZORO SELECT White PTFE Film Stock 25 ft. L x 12" W x 0.002" Thick (G15-2F-12X25)
- ZORO SELECT PVC Type 1 Plastic Sheet 32" L x 16" W x 1/8" Thick (BULK-PS-PVC-358)
- ZORO SELECT Bronze Polycarbonate Sheet Stock 96" L x 48" W x 0.236" Thick (BULK-PS-PCT-122)
- ZORO SELECT Cast Acrylic Plastic Sheet 48" L x 16" W x 1/2" Thick (BULK-PS-CAC-413)
- Zoro Select Plastic Sheets