Shop All Plastic Sheets
Zoro Select
White UHMW Sheet Stock 24" L x 24" W x 0.250" Thick
Mfr # BULK-PS-UHMW-44
Zoro # G3140952
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material UHMW
- Plastic Thickness 0.250"
- Plastic Width 24"
- Plastic Length 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-PS-UHMW-44
- Zoro # G3140952
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 24" |
Plastic Length | 24" |
Width Tolerance | +/-0.25 in |
Length Tolerance | +/-0.250 in |
Length | 24" |
Width | 24" |
Plastic Length Tolerance | +/-0.250 in |
Plastic Width Tolerance | +/-0.25 in |
Nominal Size | 24 in W x 24 in L |
Description
Sheet Stock, UHMW Polyethylene, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Temperature Range -22 Degrees to 180 Degrees F, Plastic Hardness 66D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray PVC Type 1 Sheet Stock 48" L x 48" W x 1.000" Thick (1YYP8)
- ZORO SELECT Cored Bar, Alum Brnze, Unfnsh OD 1-1/4 In (B954C006010-13)
- ZORO SELECT Music Wire, Spring Steel, 0.218 in.dia, PK4 (510)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.70075 in Overall Width, Style: Trim with a Top Bulb (4100B3X3/32A-100)
- ZORO SELECT White UHMW Sheet Stock 48" L x 24" W x 1.000" Thick (BULK-PS-UHMW-28)
- ZORO SELECT White UHMW Sheet Stock 48" L x 24" W x 0.125" Thick (BULK-PS-UHMW-22)
- ZORO SELECT White UHMW Sheet Stock 48" L x 24" W x 0.750" Thick (BULK-PS-UHMW-27)
- ZORO SELECT Black HDPE Sheet Stock 48" L x 24" W x 1.000" Thick (1ZBA6)
- ZORO SELECT Black UHMW Polyethylene Plastic Sheet 96" L x 48" W x 3/4" Thick (PS-UHMW-ESD-5)
- ZORO SELECT White Polypropylene Sheet Stock 24" L x 24" W x 0.500" Thick (BULK-PS-PP-25)
- ZORO SELECT Black UHMW Sheet Stock 48" L x 12" W x 0.375" Thick (PS-UHMW-RCY-10)
- Zoro Select Plastic Sheets