Shop All Plastic Sheets
Zoro Select
White UHMW Sheet Stock 12" L x 12" W x 2.000" Thick
Mfr # BULK-PS-UHMW-70
Zoro # G3272202
product price: $90.59
/ea
Free Shipping & Returns
$90.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material UHMW
- Plastic Thickness 2.000"
- Plastic Width 12"
- Plastic Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PS-UHMW-70
- Zoro # G3272202
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 12" |
Width Tolerance | +/-0.25 in |
Length Tolerance | +/-0.250 in |
Length | 12" |
Width | 12" |
Nominal Size | 12 in W x 12 in L |
Plastic Length Tolerance | +/-0.250 in |
Plastic Width Tolerance | +/-0.25 in |
Description
Sheet Stock, UHMW Polyethylene, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 2 in, White, Plastic Clarity Opaque, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Temperature Range -22 Degrees to 180 Degrees F, Plastic Hardness 66D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Polypropylene Plastic Rod 6 ft L, 1 in Dia. (BULK-PR-PP-43)
- USA INDUSTRIALS PVC Plastic Rod 6 ft L, 1 in Dia. (BULK-PR-PVC-13)
- RUBBER-CAL Neoprene - Commercial Grade - 70A - Rubber Sheet - 1/8" Thick x 3ft Width x 18ft Length (20-103)
- ZORO SELECT Carbon Steel Rod, 36 in L, 5/16 in Dia. (18R.312-36)
- ZORO SELECT White UHMW Sheet Stock 24" L x 12" W x 0.750" Thick (BULK-PS-UHMW-57)
- ZORO SELECT White UHMW Sheet Stock 96" L x 48" W x 0.250" Thick (BULK-PS-UHMW-4)
- ZORO SELECT White UHMW Sheet Stock 24" L x 24" W x 0.500" Thick (BULK-PS-UHMW-46)
- ZORO SELECT Black UHMW Sheet Stock 48" L x 24" W x 0.250" Thick (PS-UHMW-ESD-224)
- ZORO SELECT Clear Polycarbonate Plastic Sheet 36" L x 12" W x 1/2" Thick (PS-PC-SR-50)
- ZORO SELECT Clear PETG Sheet Stock 48" L x 48" W x 0.078" Thick (1UTU4)
- ZORO SELECT White Polypropylene Sheet Stock 12" L x 12" W x 0.063" Thick (BULK-PS-PP-1)
- Zoro Select Plastic Sheets