Shop All Plastic Sheets
Zoro Select
White UHMW Sheet Stock 10 ft. L x 48" W x 0.750" Thick
Mfr # BULK-PS-UHMW-539
Zoro # G9855526
product price: $785.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$785.99
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material UHMW
- Plastic Thickness 0.750"
- Plastic Width 48"
- Plastic Length 10 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PS-UHMW-539
- Zoro # G9855526
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 10 ft. |
Width Tolerance | +/-0.25 in |
Length Tolerance | +/-0.250 in |
Width | 48" |
Length | 10 ft. |
Plastic Length Tolerance | +/-0.250 in |
Nominal Size | 48 in W x 120 in L |
Plastic Width Tolerance | +/-0.25 in |
Description
Sheet Stock, UHMW Polyethylene, Grade Standard, Plastic Length 10 ft, Plastic Width 4 ft, Plastic Thickness 0.75 in, White, Plastic Clarity Opaque, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Temperature Range -22 Degrees to 180 Degrees F, Plastic Hardness 66D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADFORS Door and Window Screen, Aluminum, 48 in W, 7 ft L, 0.011 in Wire Dia, Bright (FCS9224-M)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/4 x 1 1/4 In, 6 Ft (2HHB9)
- ZORO SELECT Aluminum Sheet 6061, 4 ft Overall L (7964_48_48)
- ZORO SELECT Hex Stock, Carbon, 12L14, 3/4 In x1 ft. L (4YNG3)
- ZORO SELECT White UHMW Sheet Stock 10 ft. L x 48" W x 0.063" Thick (BULK-PS-UHMW-950)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 36" L x 24" W x 1/4" Thick (BULK-PS-PVC-49)
- ZORO SELECT White HDPE Plastic Sheet Stock 24" L x 24" W x 3/4" Thick (BULK-PS-PE-744)
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 12" W x 0.500" Thick (BULK-PS-PP-264)
- ZORO SELECT Off-White HDPE Cutting Board 24" L x 48" W x 0.500" Thick (22JM78)
- ZORO SELECT White PTFE Sheet Stock 12" L x 12" W x 0.060" Thick (G15-60F-12X12)
- PROFESSIONAL PLASTICS Royalite R59 Sheet Off-White# 7016, 0.250 X 54.000 X 94.000 [Each] (SABSR59.250X54.000X94.00WH7016)
- Zoro Select Plastic Sheets