Shop All Plastic Sheets
Zoro Select
White UHMW Roll Stock 50 ft L x 2" W x 0.062" Thick
Mfr # 4CCZ7
Zoro # G3070112
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material UHMW
- Plastic Thickness 0.062"
- Plastic Width 2"
- Plastic Length 50 ft
- Plastic Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4CCZ7
- Zoro # G3070112
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 2" |
Plastic Length | 50 ft |
Width | 2 in |
Length | 50 ft |
Nominal Size | 2 in W x 50 ft L |
Description
Roll Stock, UHMW Polyethylene, Grade Standard, Plastic Length 50 ft, Plastic Width 2 in, Plastic Thickness 0.062 in, White, Plastic Clarity Opaque, Standards 3-A Dairy, FDA, USDA, Impact Strength 16.8 ft-lb/in, Friction Coefficient 0.16, Temperature Range -22 Degrees to 180 Degrees F, Plastic Hardness 65D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Sheet, PVC, 0.0400 In, Clear, PK3 (44575)
- ZORO SELECT HDPE Plastic Sheet 16" L x 16" W x 1/2" Thick (BULK-PS-PE-407)
- ONLINEMETALS 1" OD x 0.049" Wall x 0.902" ID Brass Round Tube-H80 Seamless (25948)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.250 Thick, 24 X 24 (SPLEXICL.250-24X24)
- ZORO SELECT White UHMW Roll Stock 50 ft L x 6" W x 0.062" Thick (4CCZ9)
- ZORO SELECT White UHMW Roll Stock 54 ft. L x 12" W x 0.005" Thick (4CCV4)
- ZORO SELECT White UHMW Roll Stock 18 yd L x 2" W x 0.020" Thick (4CCW6)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 120" L x 48" W x 1/2" Thick (BULK-PS-UHMW-538)
- ZORO SELECT Clear Polycarbonate Sheet Stock 96" L x 48" W x 0.500" Thick (PS-PC-SR-200)
- ZORO SELECT White Polycarbonate Plastic Sheet 12" L x 12" W x 1/8" Thick (BULK-PS-PCC-17)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 12" L x 2" W x 1" Thick (BULK-PS-UHMW-208)
- Zoro Select Plastic Sheets