Shop All Plastic Sheets
Zoro Select
White UHMW Roll Stock 50 ft L x 1" W x 0.125" Thick
Mfr # 4CDC9
Zoro # G3391437
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material UHMW
- Plastic Thickness 0.125"
- Plastic Width 1"
- Plastic Length 50 ft
- Plastic Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4CDC9
- Zoro # G3391437
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 1" |
Plastic Length | 50 ft |
Length | 50 ft |
Width | 1 in |
Nominal Size | 1 in W x 50 ft L |
Description
Roll Stock, UHMW Polyethylene, Grade Standard, Plastic Length 50 ft, Plastic Width 1 in, Plastic Thickness 0.125 in, White, Plastic Clarity Opaque, Standards 3-A Dairy, FDA, USDA, Impact Strength 16.8 ft-lb/in, Friction Coefficient 0.16, Temperature Range -22 Degrees to 180 Degrees F, Plastic Hardness 65D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1" x 2" x 0.125" Aluminum Angle 6063-T52 (1028)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (6R.125-72)
- ZORO SELECT Carbon Steel Hex Bar, 72 in L, 7/16 in W (22540_72_0)
- ONLINEMETALS 0625 OD x 012 Wall x 039 ID Carbon Steel Round Tube A513Type 5 DOM, 12 Length (7763)
- ZORO SELECT White UHMW Roll Stock 18 yd L x 2" W x 0.020" Thick (4CCW6)
- ZORO SELECT White UHMW Roll Stock 50 ft L x 6" W x 0.062" Thick (4CCZ9)
- ZORO SELECT White UHMW Roll Stock 54 ft. L x 12" W x 0.005" Thick (4CCV4)
- ZORO SELECT Black ABS Sheet Stock 48" L x 12" W x 0.063" Thick (1ZBR8)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 48" L x 12" W x 0.063" Thick (1YYJ4)
- ZORO SELECT Black ABS Sheet Stock 48" L x 24" W x 0.250" Thick (1ZBT6)
- PROFESSIONAL PLASTICS Bronze#5109 Polycarbonate Sheet, 0.125 Thick, 12 X 12 (SPCBZ5109.125-12X12)
- Zoro Select Plastic Sheets