Shop All Plastic Sheets
Zoro Select
White UHMW Polyethylene Sheet Stock 6" L x 6" W x 3/8" Thick
Mfr # BULK-PS-UHMW-75
Zoro # G2425064
Sold in multiples of 2 for $16.38
$16.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material UHMW Polyethylene
- Plastic Thickness 3/8"
- Plastic Width 6"
- Plastic Length 6"
- Plastic Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-PS-UHMW-75
- Zoro # G2425064
- UPC # 193005347673
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 6" |
Plastic Length | 6" |
Length | 6" |
Width | 6" |
Nominal Size | 6 in W x 6 in L |
Plastic Length Tolerance | +/-1.000 in |
Plastic Width Tolerance | +/-1.000 in |
Description
Sheet Stock, UHMW Polyethylene, Grade Standard, Plastic Length 6 in, Plastic Width 6 in, Plastic Thickness 0.375 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Temperature Range -70 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 70D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Roll, Cold Low Steel, 0.0040 In (16280)
- ZORO SELECT Rod, Aluminum, 6061, 1 1/4 In Dia x 6 Ft L (61R1.25-72)
- GLAZELOCK 1/8" 3 1/2"L x 1-1/2"W 1/2" Slot, U-shaped Horseshoe Plastic Flat Shims Red 100pc/bag (Econo11)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (0R.312-72)
- ZORO SELECT Black Cast Acrylic Plastic Sheet 24" L x 24" W x 1/4" Thick (PS-CACC-92)
- ZORO SELECT Black UHMW Sheet Stock 24" L x 12" W x 0.250" Thick (PS-UHMW-ESD-21)
- ZORO SELECT Clear Polycarbonate Sheet Stock 12" L x 12" W x 0.060" Thick (BULK-PS-PC-570)
- ZORO SELECT White Polypropylene Sheet Stock 96" L x 48" W x 0.500" Thick (BULK-PS-PP-587)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 96" L x 48" W x 1/2" Thick (BULK-PS-CAC-8)
- ZORO SELECT White Acetal Sheet Stock 12" L x 12" W x 3/4" Thick (BULK-PS-AC-5)
- ZORO SELECT Clear PETG Sheet Stock 24" L x 12" W x 0.250" Thick (1UTN8)
- Zoro Select Plastic Sheets