Shop All Plastic Sheets
Zoro Select
White UHMW Polyethylene Rectangle Stock 48" L x 1" W x 3/8" Thick
Mfr # BULK-PS-UHMW-165
Zoro # G7282696
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material UHMW Polyethylene
- Plastic Thickness 3/8"
- Plastic Width 1"
- Plastic Length 48"
- Plastic Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-PS-UHMW-165
- Zoro # G7282696
- UPC # 193005328641
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 1" |
Plastic Length | 48" |
Width | 1 in |
Length | 4 ft |
Plastic Length Tolerance | +/-1.000 in |
Plastic Width Tolerance | +/-0.250 in |
Nominal Size | 1 in W x 48 in L |
Description
Rectangle Stock, UHMW Polyethylene, Standard, Plastic Length 4 ft, Plastic Width 1 in, Plastic Thickness 0.375 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS Bar-Rectangle, Aluminum, 6061 Alloy Type, 96 L. (1181)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 3 ft L. (4352_36_0)
- ZORO SELECT Flat Bar Stock, Aluminum, 3 in Over. W (61F1X3-6)
- PROFESSIONAL PLASTICS White His Sheet, 0.030 Thick, 48 X 48 (SHISWH.030-48X48)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 1-1/2" W x 3/8" Thick (BULK-PS-UHMW-195)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 3" W x 3/8" Thick (BULK-PS-UHMW-255)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 2" W x 3/8" Thick (BULK-PS-UHMW-225)
- ZORO SELECT White UHMW Sheet Stock 12" L x 12" W x 0.188" Thick (BULK-PS-UHMW-905)
- ZORO SELECT White PTFE Sheet Stock 12" L x 12" W x 0.125" Thick (G15-125F-12X12)
- ZORO SELECT Clear Polycarbonate Sheet Stock 6" L x 6" W x 3/32" Thick (BULK-PS-PC-134)
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 48" W x 1/2" Thick (BULK-PS-PC-373)
- Zoro Select Plastic Sheets