Shop All Plastic Sheets
Zoro Select
White UHMW Polyethylene Rectangle Stock 48" L x 1" W x 1/4" Thick
Mfr # BULK-PS-UHMW-164
Zoro # G7282635
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material UHMW Polyethylene
- Plastic Thickness 1/4"
- Plastic Width 1"
- Plastic Length 48"
- Plastic Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-PS-UHMW-164
- Zoro # G7282635
- UPC # 193005328634
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 1" |
Plastic Length | 48" |
Length | 4 ft |
Width | 1 in |
Nominal Size | 1 in W x 48 in L |
Plastic Length Tolerance | +/-1.000 in |
Plastic Width Tolerance | +/-0.250 in |
Description
Rectangle Stock, UHMW Polyethylene, Standard, Plastic Length 4 ft, Plastic Width 1 in, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L (1084_36_0)
- USA INDUSTRIALS Fiberglass Fabric Strip w/ Bolt-Holes - 1/16" T x 1-1/2" W x 100 ft. L (BULK-FF-2)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.437 in Overall Width, Style: Trim with a Side Bulb (4100B3X1/4C-25)
- ZORO SELECT Carbon Steel Square Tube, 6' L, 2.5" W (HTSQ/25002500125-72)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 24" L x 2" W x 1/4" Thick (BULK-PS-UHMW-214)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 12" L x 2" W x 1/4" Thick (BULK-PS-UHMW-204)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 1-1/2" W x 1/4" Thick (BULK-PS-UHMW-194)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 24" W x 0.060" Thick (BULK-PS-PC-574)
- ZORO SELECT Clear Acrylic Sheet Stock 48" L x 24" W x 0.220" Thick (BULK-PS-ACR-21)
- ZORO SELECT Black UHMW Sheet Stock 48" L x 24" W x 0.250" Thick (PS-UHMW-ESD-224)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.500 Thick, 05 X 07 (SPLEXICL.500-05X07)
- Zoro Select Plastic Sheets