Shop All Plastic Sheets
Zoro Select
White UHMW Polyethylene Rectangle Stock 48" L x 1" W x 1/2" Thick
Mfr # BULK-PS-UHMW-166
Zoro # G7282714
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material UHMW Polyethylene
- Plastic Thickness 1/2"
- Plastic Width 1"
- Plastic Length 48"
- Plastic Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PS-UHMW-166
- Zoro # G7282714
- UPC # 193005328658
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 1" |
Plastic Length | 48" |
Width | 1 in |
Length | 4 ft |
Nominal Size | 1 in W x 48 in L |
Plastic Width Tolerance | +/-0.250 in |
Plastic Length Tolerance | +/-1.000 in |
Description
Rectangle Stock, UHMW Polyethylene, Standard, Plastic Length 4 ft, Plastic Width 1 in, Plastic Thickness 0.5 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Grating, Smooth, 36 in L, 36 in W, 1.25 in H, Black Painted Steel Finish (20250S125-C3)
- ZORO SELECT U-Channel, AL 6063, 1 In Leg, 2 In x 8 ft (6ALY4)
- ZORO SELECT Flat, Al, 6061, 1 1/4 x 2 In, 1 Ft (61F1.25X2-12)
- ONLINEMETALS 1.625" x 0.8125" Unistrut Slotted Channel P4100T (24908)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 4" W x 1/2" Thick (BULK-PS-UHMW-286)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 12" L x 1-1/2" W x 1/2" Thick (BULK-PS-UHMW-176)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 2" W x 1/2" Thick (BULK-PS-UHMW-226)
- ZORO SELECT Black UHMW Polyethylene Sheet Stock 120" L x 48" W x 1/4" Thick (BULK-PS-UHMWB-38)
- ZORO SELECT Clear Acrylic Sheet Stock 24" L x 24" W x 0.236" Thick (BULK-PS-ACR-25)
- ZORO SELECT White HDPE Sheet Stock 36" L x 48" W x 1/8" Thick (BULK-PS-PE-459)
- ZORO SELECT Gray Polycarbonate Plastic Sheet 48" L x 24" W x 3/16" Thick (BULK-PS-PCT-13)
- Zoro Select Plastic Sheets