Shop All Plastic Sheets
Zoro Select
White UHMW Polyethylene Rectangle Stock 48" L x 1-1/2" W x 3/8" Thick
Mfr # BULK-PS-UHMW-195
Zoro # G7282897
product price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material UHMW Polyethylene
- Plastic Thickness 3/8"
- Plastic Width 1-1/2"
- Plastic Length 48"
- Plastic Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PS-UHMW-195
- Zoro # G7282897
- UPC # 193005328832
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 1-1/2" |
Plastic Length | 48" |
Width | 1.5 in |
Length | 4 ft |
Nominal Size | 1 1/2 in W x 48 in L |
Plastic Width Tolerance | +/-0.250 in |
Plastic Length Tolerance | +/-1.000 in |
Description
Rectangle Stock, UHMW Polyethylene, Standard, Plastic Length 4 ft, Plastic Width 1.5 in, Plastic Thickness 0.375 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Frosted Cast Acrylic Sheet Stock 12" L x 12" W x 1/8" Thick (PS-CACT-52)
- ZORO SELECT Rubber Strip, Silicone, 3/16"Th, 36"x2", 30A (BULK-RS-S30-37)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 24" W x 0.060" Thick (BULK-PF-PC-51)
- FATH Connection Plate, 45 Series (093VA9090)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 4" W x 3/8" Thick (BULK-PS-UHMW-285)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 2" W x 3/8" Thick (BULK-PS-UHMW-225)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 1" W x 3/8" Thick (BULK-PS-UHMW-165)
- ZORO SELECT Clear Polycarbonate Plastic Sheet 36" L x 12" W x 1/4" Thick (PS-PC-SR-34)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 24" W x 0.500" Thick (PS-PC-SR-199)
- ZORO SELECT Clear Polycarbonate Sheet Stock 96" L x 48" W x 0.177" Thick (PS-PC-SR-188)
- USA INDUSTRIALS HDPE Plastic Sheet 4 ft L x 2 ft W x 1/4 in Thick (BULK-PS-PE-314)
- Zoro Select Plastic Sheets