Shop All Plastic Sheets
Zoro Select
White UHMW Polyethylene Rectangle Stock 48" L x 1-1/2" W x 1-1/2" Thick
Mfr # BULK-PS-UHMW-199
Zoro # G7282933
product price: $46.35
/ea
$46.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material UHMW Polyethylene
- Plastic Thickness 1-1/2"
- Plastic Width 1-1/2"
- Plastic Length 48"
- Plastic Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PS-UHMW-199
- Zoro # G7282933
- UPC # 193005328863
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 1-1/2" |
Plastic Length | 48" |
Length | 4 ft |
Width | 1.5 in |
Plastic Length Tolerance | +/-1.000 in |
Plastic Width Tolerance | +/-0.250 in |
Nominal Size | 1 1/2 in W x 48 in L |
Description
Rectangle Stock, UHMW Polyethylene, Standard, Plastic Length 4 ft, Plastic Width 1.5 in, Plastic Thickness 1.5 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oil Hard Flat Stock, O1, 1 In Wx36 In L (O13816)
- RANDALL 3/4In. X 1/8In. ANGLE (4 FT MF-638)
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, 316 Stainless Steel, 50 PK (XSSGG1C)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 24 in L, 1/4 in Thick, Black (1001320)
- ZORO SELECT White PTFE Sheet Stock 24" L x 12" W x 0.500" Thick (G15-.50F-12X24)
- ZORO SELECT White PTFE Sheet Stock 24" L x 24" W x 0.250" Thick (G15-.25F-24X24)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 2" W x 1/2" Thick (BULK-PS-UHMW-226)
- ZORO SELECT Gray Polycarbonate Plastic Sheet 96" L x 48" W x 1/4" Thick (BULK-PS-PCT-15)
- ZORO SELECT White HDPE Sheet Stock 48" L x 48" W x 3/4" Thick (BULK-PS-PE-43)
- ZORO SELECT Polycarbonate Plastic Sheet 12" L x 8" W x 1/16" Thick (BULK-PS-PC-277)
- USA INDUSTRIALS Black Acetal Plastic Sheet 2 ft L x 1 ft W x 1 in Thick (BULK-PS-ACB-15)
- Zoro Select Plastic Sheets