Shop All Plastic Sheets
Zoro Select
White UHMW Polyethylene Rectangle Stock 24" L x 1" W x 3/4" Thick
Mfr # BULK-PS-UHMW-157
Zoro # G7282644
product price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material UHMW Polyethylene
- Plastic Thickness 3/4"
- Plastic Width 1"
- Plastic Length 24"
- Plastic Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PS-UHMW-157
- Zoro # G7282644
- UPC # 193005328597
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 1" |
Plastic Length | 24" |
Length | 2 ft |
Width | 1 in |
Plastic Width Tolerance | +/-0.250 in |
Plastic Length Tolerance | +/-1.000 in |
Nominal Size | 1 in W x 24 in L |
Description
Rectangle Stock, UHMW Polyethylene, Standard, Plastic Length 24 in, Plastic Width 1 in, Plastic Thickness 0.75 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SS Square Tube, 6 ft (526_72_0)
- ADFORS Door and Window Screen, Galvanized Steel, 30 in W, 100 ft L, 0.009 in Wire Dia, Silver (FCS9632-M)
- ONLINEMETALS 2" x 4" x 0.125" Aluminum Rectangle Tube 6061-T6-Extruded (7038)
- ZORO SELECT Rubber Sheet, SBR, 3/16"Thick, 36"x12", 70A (BULK-RS-SBR75-22)
- ZORO SELECT Clear Acrylic Sheet Stock 96" L x 48" W x 0.093" Thick (BULK-PS-ACR-8)
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 24" W x 1/4" Thick (BULK-PS-PC-53)
- ZORO SELECT Black UHMW Sheet Stock 24" L x 24" W x 0.250" Thick (PS-UHMW-ESD-22)
- ZORO SELECT Blue Cast Acrylic Plastic Sheet 48" L x 48" W x 1/4" Thick (PS-CACC-33)
- ZORO SELECT White UHMW Sheet Stock 24" L x 24" W x 0.250" Thick (PS-UHMW-ET-4)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 24" L x 2" W x 1/4" Thick (BULK-PS-UHMW-214)
- ZORO SELECT Clear Polycarbonate Plastic Sheet 24" L x 24" W x 3/16" Thick (PS-PC-SR-28)
- Zoro Select Plastic Sheets