Shop All Plastic Sheets
Zoro Select
White UHMW Polyethylene Rectangle Stock 24" L x 1" W x 1" Thick
Mfr # BULK-PS-UHMW-158
Zoro # G7282669
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material UHMW Polyethylene
- Plastic Thickness 1"
- Plastic Width 1"
- Plastic Length 24"
- Plastic Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PS-UHMW-158
- Zoro # G7282669
- UPC # 193005328603
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 1" |
Plastic Length | 24" |
Length | 2 ft |
Width | 1 in |
Plastic Width Tolerance | +/-0.250 in |
Nominal Size | 1 in W x 24 in L |
Plastic Length Tolerance | +/-1.000 in |
Description
Rectangle Stock, UHMW Polyethylene, Standard, Plastic Length 24 in, Plastic Width 1 in, Plastic Thickness 1 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.3856 in Overall Width, Style: Trim with a Top Bulb (5M062B3X1/64A-25)
- ZORO SELECT Bar Grating, Serrated, 72 in L, 36 in W, 1.0 in H, Galvanized Steel Finish (22125R100-C6)
- ZORO SELECT Brown Garolite Sheet Stock 24" L x 12" W x 0.063" Thick (BULK-CS-GCE-28)
- ALOMA SS Shim, Type B, 0.010In, 300 Series, PK20 (B - 0.010)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 4" W x 1" Thick (BULK-PS-UHMW-288)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 1" W x 1" Thick (BULK-PS-UHMW-168)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 1-1/2" W x 1" Thick (BULK-PS-UHMW-198)
- ZORO SELECT Gray UHMW Polyethylene Plastic Sheet 96" L x 48" W x 1/4" Thick (PS-UHMW-OF-1)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 96" L x 48" W x 0.350" Thick (1UNW9)
- ZORO SELECT White PTFE Film Stock 25 ft. L x 12" W x 0.010" Thick (G15-10F-12X25)
- ZORO SELECT White PTFE Film Stock 60" L x 24" W x 0.030" Thick (G15-30F-24X5)
- Zoro Select Plastic Sheets