Shop All Plastic Sheets
Zoro Select
White UHMW Polyethylene Rectangle Stock 12" L x 2" W x 1/4" Thick
Mfr # BULK-PS-UHMW-204
Zoro # G7282976
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material UHMW Polyethylene
- Plastic Thickness 1/4"
- Plastic Width 2"
- Plastic Length 12"
- Plastic Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-PS-UHMW-204
- Zoro # G7282976
- UPC # 193005328887
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 2" |
Plastic Length | 12" |
Width | 2 in |
Length | 1 ft |
Plastic Width Tolerance | +/-0.250 in |
Nominal Size | 2 in W x 12 in L |
Plastic Length Tolerance | +/-1.000 in |
Description
Rectangle Stock, UHMW Polyethylene, Standard, Plastic Length 12 in, Plastic Width 2 in, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cork Roll, QuietCork, 6.0mm Th, 48 Inx50 Ft (4NLZ6)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 1 ft L, 0.187 in T, 7,200 psi (BULK-PA-PVC-66)
- ZORO SELECT Rubber Strip, Viton, 1/16"Th, 36"x4", 70A (BULK-RS-V75-437)
- ZORO SELECT Clear Polycarbonate Sheet Stock 60" L x 48" W x 1/4" Thick (BULK-PS-PC-383)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 1" W x 1/4" Thick (BULK-PS-UHMW-164)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 3" W x 1/4" Thick (BULK-PS-UHMW-254)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 2" W x 1/4" Thick (BULK-PS-UHMW-224)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 36" L x 36" W x 1/8" Thick (BULK-PS-PVC-24)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 48" L x 12" W x 0.125" Thick (1YYJ5)
- ZORO SELECT White PTFE Film Stock 24" L x 12" W x 0.030" Thick (G15-30F-12X24)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 12" W x 0.750" Thick (1ZAJ5)
- Zoro Select Plastic Sheets