Shop All Plastic Sheets
Zoro Select
White UHMW Polyethylene Rectangle Stock 12" L x 2" W x 1" Thick
Mfr # BULK-PS-UHMW-208
Zoro # G7282924
$14.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Plastic Material UHMW Polyethylene
- Plastic Thickness 1"
- Plastic Width 2"
- Plastic Length 12"
- Plastic Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-PS-UHMW-208
- Zoro # G7282924
- UPC # 193005328924
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 2" |
Plastic Length | 12" |
Width | 2 in |
Length | 1 ft |
Nominal Size | 2 in W x 12 in L |
Plastic Length Tolerance | +/-1.000 in |
Plastic Width Tolerance | +/-0.250 in |
Description
Rectangle Stock, UHMW Polyethylene, Standard, Plastic Length 12 in, Plastic Width 2 in, Plastic Thickness 1 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Sheet, SBR, 1/8"Thick, 12"x12", 70A (BULK-RS-SBR75-159)
- ONLINEMETALS 0.5" x 0.25" Stainless Half Round 304 (23634)
- KIPP Round Tube D1=18 ±0, 1 L=1000 Steel (K0493.0118X1000)
- PROFESSIONAL PLASTICS Clear Abrasion-Resistant 2 Sides Polycarbonate Sheet, 0.250 X 48.000 (SPCAR2CL.250X48.000X96.000)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 2" W x 1" Thick (BULK-PS-UHMW-228)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 1" W x 1" Thick (BULK-PS-UHMW-168)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 24" L x 1" W x 1" Thick (BULK-PS-UHMW-158)
- ZORO SELECT Black HDPE Sheet Stock 12" L x 12" W x 0.750" Thick (1ZAV2)
- ZORO SELECT Amber Polyimide Film Stock 5 ft. L x 24" W x 0.005" Thick (BULK-PF-PI-9)
- ZORO SELECT Off-White HDPE Sheet Stock 12" L x 12" W x 2.000" Thick (1ZAH7)
- ZORO SELECT White PTFE Film Stock 12" L x 12" W x 0.020" Thick (G15-20F-12X12)
- Zoro Select Plastic Sheets