Shop All Plastic Sheets
Zoro Select
White UHMW Polyethylene Rectangle Stock 12" L x 1-1/2" W x 1/2" Thick
Mfr # BULK-PS-UHMW-176
Zoro # G7282705
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material UHMW Polyethylene
- Plastic Thickness 1/2"
- Plastic Width 1-1/2"
- Plastic Length 12"
- Plastic Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PS-UHMW-176
- Zoro # G7282705
- UPC # 193005328726
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 1-1/2" |
Plastic Length | 12" |
Length | 1 ft |
Width | 1.5 in |
Nominal Size | 1 1/2 in W x 12 in L |
Plastic Length Tolerance | +/-1.000 in |
Plastic Width Tolerance | +/-0.250 in |
Description
Rectangle Stock, UHMW Polyethylene, Standard, Plastic Length 12 in, Plastic Width 1.5 in, Plastic Thickness 0.5 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Off-White HDPE Sheet Stock 12" L x 12" W x 0.063" Thick (1ZAG5)
- ZORO SELECT SS Rectangle Tube 304, 4 ft (17934_48_0)
- ONLINEMETALS 075 Hole x 9 Carbon Steel Expanded A36Standard, 24 x 24 (22558)
- ONLINEMETALS 1" x 3" x 0.125" Aluminum Rectangle Tube 6061-T6-Extruded (6994)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 1-1/2" W x 1/2" Thick (BULK-PS-UHMW-196)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 4" W x 1/2" Thick (BULK-PS-UHMW-286)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 2" W x 1/2" Thick (BULK-PS-UHMW-226)
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 48" W x 0.375" Thick (BULK-PS-PP-584)
- ZORO SELECT White PTFE Sheet Stock 12" L x 12" W x 0.250" Thick (G15-.25F-12X12)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 12" W x 0.060" Thick (BULK-PS-PC-571)
- PROFESSIONAL PLASTICS Richlite 1000 Sheet, 0.500 Thick, 48 X 96 (SRICH.500-48X96)
- Zoro Select Plastic Sheets