Shop All Plastic Sheets
Zoro Select
White UHMW Polyethylene Rectangle Stock 12" L x 1-1/2" W x 1" Thick
Mfr # BULK-PS-UHMW-178
Zoro # G7282809
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material UHMW Polyethylene
- Plastic Thickness 1"
- Plastic Width 1-1/2"
- Plastic Length 12"
- Plastic Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PS-UHMW-178
- Zoro # G7282809
- UPC # 193005347734
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 1-1/2" |
Plastic Length | 12" |
Width | 1.5 in |
Length | 1 ft |
Plastic Width Tolerance | +/-0.250 in |
Nominal Size | 1 1/2 in W x 12 in L |
Plastic Length Tolerance | +/-1.000 in |
Description
Rectangle Stock, UHMW Polyethylene, Standard, Plastic Length 12 in, Plastic Width 1.5 in, Plastic Thickness 1 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 12 ga 0105 Carbon Steel Sheet A1008 Cold Roll, 48 x 48 (20183)
- ZORO SELECT Rubber Cord, Silicone, 1/16 In Dia, 10 Ft (ZUSA-RC-489)
- ZORO SELECT Black Cast Nylon 6 Rod Stock 1 ft. L, 2-1/8" Dia. (2XNN2)
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 24" W x 1/8" Thick (BULK-PS-PC-51)
- ZORO SELECT Black ABS Sheet Stock 48" L x 12" W x 0.063" Thick (1ZBR8)
- ZORO SELECT Off-White HDPE Sheet Stock 12" L x 12" W x 1.500" Thick (1ZAH5)
- ZORO SELECT Clear Polyester Film Stock 25 ft. L x 27" W x 0.005" Thick (2NJF9)
- ZORO SELECT White PTFE Film Stock 10 ft. L x 24" W x 0.003" Thick (G15-3F-24X10)
- ZORO SELECT Black UHMW Polyethylene Sheet Stock 72" L x 48" W x 1/2" Thick (BULK-PS-UHMWB-74)
- ZORO SELECT Black Acetal Copolymer Sheet Stock 24" L x 12" W x 0.063" Thick (1NLV7)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 24" W x 0.375" Thick (BULK-PS-PC-618)
- Zoro Select Plastic Sheets