Shop All Plastic Sheets
Zoro Select
White UHMW Polyethylene Plastic Sheet 32" L x 16" W x 3/8" Thick
Mfr # BULK-PS-UHMW-437
Zoro # G7849744
product price: $54.59
/ea
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material UHMW Polyethylene
- Plastic Thickness 3/8"
- Plastic Width 16"
- Plastic Length 32"
- Plastic Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PS-UHMW-437
- Zoro # G7849744
- UPC # 193005889531
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 16" |
Plastic Length | 32" |
Width Tolerance | (-0.25" - +0.25") |
Length Tolerance | (-1" - +1") |
Length | 32" |
Width | 16" |
Plastic Length Tolerance | +/-1.000 in |
Plastic Width Tolerance | +/-1.000 in |
Nominal Size | 16 in W x 32 in L |
Description
Sheet Stock, UHMW Polyethylene, Grade Standard, Plastic Length 32 in, Plastic Width 16 in, Plastic Thickness 0.375 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Temperature Range -70 Degrees to 180 Degrees F, Plastic Density 0.034 lb/cu in, Plastic Hardness 70D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADFORS Adjustable Screen w/Frame, 10 in W, 37 in L (FSP8555-U)
- TRIM-LOK Rubber Edging, 7/16" H, 100 ft L, 3/4" W (X2015-100)
- ZORO SELECT 3/16" Comm. Grade Neoprene Rubber Roll, 36"x40 ft., Black, 50A (BULK-RS-N50-943)
- ZORO SELECT Rubber Sheet, SBR, 3/32"Thick, 12"x12", 70A (BULK-RS-RSBR60-96)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 72" L x 48" W x 3/8" Thick (BULK-PS-UHMW-519)
- ZORO SELECT White UHMW Polyethylene Plastic Sheet 48" L x 8" W x 3/8" Thick (BULK-PS-UHMW-395)
- ZORO SELECT White UHMW Polyethylene Plastic Sheet 12" L x 8" W x 3/8" Thick (BULK-PS-UHMW-367)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 24 in L x 24 in W x 1.25 in Thick (1UNT7)
- ZORO SELECT Clear Polycarbonate Sheet Stock 12" L x 12" W x 3/16" Thick (BULK-PS-PC-112)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 12" W x 0.750" Thick (1ZAK8)
- THERMWELL PRODUCTS Poly Sheeting 3X50Ft 4Mil Blk (P350BW)
- Zoro Select Plastic Sheets