Shop All Plastic Rods
Zoro Select
White UHMW Polyethylene Plastic Bar 48" L, 6" W
Mfr # BULK-PS-UHMW-344
Zoro # G7848274
product price: $29.59
/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UHMW Polyethylene
- Length 48"
- Color White
- Tensile Strength (PSI) 4,400 psi
- Width 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PS-UHMW-344
- Zoro # G7848274
- UPC # 193005889944
- Country of Origin China
- Category Plastic Rods
Dimensions
Length | 48" |
Width | 6" |
Length Tolerance | (-1" - +1") |
Width Tolerance | (-0.25" - +0.25") |
Nominal Size | 6 in W x 48 in L |
Plastic Length Tolerance | +/-1.000 in |
Plastic Width | 6 in |
Plastic Length | 4 ft |
Plastic Width Tolerance | +/-0.250 in |
Description
Rectangle Stock, UHMW Polyethylene, Standard, Plastic Length 4 ft, Plastic Width 6 in, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Corrosion and Chemical Resistance Good
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Stair Treads, Meniscus with Grit Nosing Surface, Corvex Resin, Yellow (879409)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6061 Alloy Type, 2 1/2 in, 6 ft L. (7060_72_0)
- ONLINEMETALS 0.375" Brass Round Bar 360-H02 Extruded (1259)
- PROFESSIONAL PLASTICS Natural Linen Phenolic Sheet, 0.062 Thick, 36 X 48 (SLINNA.062-36X48)
- ZORO SELECT Black Acetal Plastic Rod 1 ft L, 1/4 in Dia. (BULK-PR-ACB-304)
- ZORO SELECT Off White Nylon 6/6 Rod Stock 1 ft. L, 2" Dia. (1UTY5)
- ZORO SELECT White UHMW Polyethylene Plastic Bar 48" L, 5" W (BULK-PS-UHMW-314)
- ZORO SELECT Clear Polycarbonate Rod Stock 3 ft. L, 1/4" Dia. (2XPV5)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 3 ft. L, 7/8" Dia. (2XPD2)
- ZORO SELECT Gray PVC Rod Stock 4 ft. L, 2" Dia. (22JM51)
- ZORO SELECT Clear Polycarbonate Plastic Tube 3 ft. L, 3-1/2" Dia. (BULK-PT-PC-59)
- Zoro Select Plastic Rods