Shop All Plastic Rods
Zoro Select
White UHMW Polyethylene Half Round Conveyor Guide Rail 10 ft L
Mfr # 2NJD4
Zoro # G2006720
product price: $29.99
/ea
Sold in multiples of 3 for $89.97
Item requires special delivery charges. A $16.67 per item surcharge will be applied.
$89.97
Free 30-Day Returns
Key Features
- Material UHMW Polyethylene
- Length 10 ft
- Color White
- Max. Temp. 180 Degrees F
- Inside Radius 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2NJD4
- Zoro # G2006720
- Country of Origin United States
- Category Plastic Rods
Dimensions
Length | 10 ft |
Inside Radius | 5/16 in |
Outside Radius | 13/32 in |
Bottom Opening Width | 3/8 in |
Length Tolerance | +0.125/-0.000 in |
Outside Diameter | 13/16 in |
Inside Diameter | 5/8 in |
Description
Half Round Conveyor Guide Rail, UHMW Polyethylene, Grade Standard, Length 10 ft, Inside Diameter 5/8 in, Outside Diameter 13/16 in, Bottom Opening Width 3/8 in, White, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Plastic Clarity Opaque, Plastic Density 0.0339 lb/cu in, Plastic Hardness 66D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Bar, SS, 6 ft Overall L (2211_72_0)
- USA INDUSTRIALS HDPE Plastic Sheet 12" L x 8" W x 1/2" Thick (BULK-PS-PE-357)
- ZORO SELECT Foam Strip, Open Cell, 2 in W, 72 in L, 2 in Thick, Black (ZUSA-PU-71)
- ONLINEMETALS 1.75" x 1.75" x 0.125" Carbon Steel Angle A36 Hot Rolled (9918)
- ZORO SELECT White UHMW-PE Rod Stock 6 ft. L, 3/4" Dia. (1YVF4)
- ZORO SELECT White Acetal Plastic Rod 4 ft L, 1/4 in Dia. (BULK-PR-AC-160)
- ZORO SELECT Black UHMW-PE Rod Stock 6 ft. L, 2" Dia. (1YVR4)
- ZORO SELECT White PTFE Rod Stock 1 ft. L, 2" Dia. (G15-TRCE-2.0-1)
- ZORO SELECT White PTFE Rod Stock 1 ft. L, 11/16" Dia. (G15-TRCE-.688-1)
- ZORO SELECT White HDPE Plastic Bar 12" L, 3" W (BULK-PS-PE-216)
- ONLINEMETALS Black Plastic Round Rod 36 L (6564)
- Zoro Select Plastic Rods