Shop All Plastic Angles
Zoro Select
White UHMW Polyethylene Angle Stock, 120 in L, 0.25 in T, 5,800 psi, Smooth
Mfr # 2NJC8
Zoro # G2006617
product price: $82.35
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.
$82.35
Free 30-Day Returns
Key Features
- Tensile Strength 5,800 psi
- Material UHMW Polyethylene
- Color White
- Length 120 in
- Thickness 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2NJC8
- Zoro # G2006617
- Country of Origin United States
- Category Plastic Angles
Dimensions
Length | 120 in |
Leg Length | 2 in x 2 in |
Length Tolerance | +/-1 in |
Plastic Length Tolerance | +/-1.000 in |
Plastic Length | 10 ft |
Description
Angle Stock, UHMW Polyethylene, Standard, Plastic Length 10 ft, Plastic Thickness 0.25 in, Leg Length 2 in x 2 in, White, 90 Degrees , Plastic Clarity Opaque, Tensile Strength Rating Good, Impact Strength Rating Excellent, Minimum Temperature -22 Degrees F, Maximum Temperature 180 Degrees F, Plastic Hardness Rating Medium, UV Resistant No, Friction Rating Very Slippery, Water Absorption Rating Excellent, Machinability Good, Wear Factor Excellent, Corrosion and Chemical Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SS Round Bar 17-4, 48 in Overall L (7273_48_0)
- ZORO SELECT Flat Stock, 0.250", 3/4" W, 6 ft. (CUREC00540)
- ZORO SELECT 1/8" High Grade Neoprene Rubber Sheet, 12"x24", Black, 70A (BULK-RS-NHS70-248)
- M-D Sheet Alum Clover Albras 36X36 (57240)
- ZORO SELECT White UHMW Polyethylene Angle Stock, 120 in L, 0.25 in T, 5,800 psi, Smooth (2NJD2)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 6 ft L, 0.275 in T, 7,200 psi (BULK-PA-PVC-18)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 2 ft L, 0.08 in T, 7,200 psi (BULK-PA-PVC-39)
- ZORO SELECT Gray Polycarbonate Angle Stock, 2 ft L, 0.05 in T, 9,700 psi (BULK-PA-PC-9)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 1 ft L, 0.08 in T, 7,200 psi (BULK-PA-PVC-55)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 3 ft L, 0.08 in T, 7,200 psi (BULK-PA-PVC-19)
- ZORO SELECT Gray Polycarbonate Angle Stock, 1 ft L, 0.05 in T, 9,700 psi (BULK-PA-PC-5)
- Zoro Select Plastic Angles