Shop All Plastic Rods
Zoro Select
White UHMW-PE Rod Stock 6 ft. L, 3" Dia.
Mfr # 1YVG5
Zoro # G1384862
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UHMW-PE
- Type Virgin Food Contact Grade
- Color White
- Tensile Strength (PSI) 5800
- Max. Temp. (F) 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1YVG5
- Zoro # G1384862
- Country of Origin United States
- Category Plastic Rods
Dimensions
Diameter | 3" |
Length | 6 ft. |
Length Tolerance | +/-0.250 in |
Diameter Tolerance | +0.300/-0.000 in |
Plastic Length Tolerance | +/-0.250 in |
Plastic Diameter | 3 in |
Plastic Diameter Tolerance | +0.300/-0.000 in |
Nominal Size | 3 in dia x 6 ft L |
Plastic Length | 6 ft |
Description
Rod Stock, UHMW Polyethylene, Grade Standard, Plastic Length 6 ft, Plastic Diameter 3 in, White, Plastic Clarity Opaque, Minimum Temperature -22 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Plastic Hardness 66D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Polyethylene Sheet Stock 32" L x 16" W x 1/4" Thick (BULK-PS-UHMW-436)
- ONLINEMETALS 1.25" x 1.25" x 0.125" Carbon Steel Angle A36 Hot Rolled (9908)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/4 x 1 1/2 In, 3 Ft (2HHA6)
- TRIM-LOK Fit Trim Edge, PVC, Metal, 25 ft Length, 0.367 in Overall Width (1630SB3-1581-25)
- ZORO SELECT Clear Polycarbonate Rod Stock 1 ft. L, 1/8" Dia. (2XPT9)
- ZORO SELECT Black UHMW Polyethylene Plastic Bar 12" L, 2" W (BULK-PS-UHMWB-460)
- ZORO SELECT Clear Polycarbonate Rod Stock 4 ft. L, 3/8" Dia. (68968104)
- ZORO SELECT Off White Nylon 6/6 Rod Stock 4 ft. L, 4-1/2" Dia. (66605104)
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 7/16" Dia. (2XMG4)
- ZORO SELECT Gray PVC Type 2 Plastic Rod 3 ft L, 2 in Dia. (BULK-PR-PVC-181)
- ZORO SELECT Clear Polycarbonate Plastic Tube 6 ft. L, 1/2" Dia. (BULK-PT-PC-8)
- Zoro Select Plastic Rods