Shop All Plastic Rods
Zoro Select
White UHMW-PE Rod Stock 3 ft. L, 4" Dia.
Mfr # 1YVD7
Zoro # G1187033
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UHMW-PE
- Type Virgin Food Contact Grade
- Color White
- Tensile Strength (PSI) 5800
- Diameter Tolerance +0.400/-0.000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1YVD7
- Zoro # G1187033
- Country of Origin United States
- Category Plastic Rods
Dimensions
Diameter | 4" |
Length | 3 ft. |
Diameter Tolerance | +0.400/-0.000 in |
Length Tolerance | +/-0.250 in |
Nominal Size | 4 in dia x 3 ft L |
Plastic Diameter Tolerance | +0.400/-0.000 in |
Plastic Diameter | 4 in |
Plastic Length | 3 ft |
Plastic Length Tolerance | +/-0.250 in |
Description
Rod Stock, UHMW Polyethylene, Grade Standard, Plastic Length 3 ft, Plastic Diameter 4 in, White, Plastic Clarity Opaque, Minimum Temperature -22 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Plastic Hardness 66D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Roll, Vinyl, 1/8 in. Thick, 25 ft., 70A (BULK-RS-PVC70-33)
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 100 ft. (X1458BT-100)
- ZORO SELECT Plastic Ball Stock, 3/16" dia., PK100 (BULK-PB-AC-5)
- FIBERGRATE Industrial Pultruded Grating, 96 in Span, Grit-Top Surface, Vi-Corr Resin, Dark Gray (872090)
- ZORO SELECT White UHMW-PE Rod Stock 6 ft. L, 5/8" Dia. (1YVF3)
- ZORO SELECT White UHMW-PE Rod Stock 5 ft. L, 1-3/4" Dia. (69606104)
- ZORO SELECT White UHMW-PE Rod Stock 5 ft. L, 3-1/2" Dia. (69600104)
- ZORO SELECT White PTFE Rod Stock 2 ft. L, 1-1/2" Dia. (BULK-PR-PTFE-106)
- ZORO SELECT Black Carbon Fiber Rod Stock 2 ft. L, 1/4" Dia. (BULK-CR-CF-4)
- ZORO SELECT White UHMW-PE Rod Stock 6 ft. L, 4" Dia. (1YVG9)
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 1-1/2" Dia. (2XMH5)
- Zoro Select Plastic Rods