Shop All Plastic Rods
Zoro Select
White UHMW-PE Rod Stock 3 ft. L, 3-1/2" Dia.
Mfr # 1UXD9
Zoro # G1840991
product price: $87.79
/ea
Free Shipping & Returns
$87.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UHMW-PE
- Type Virgin Food Contact Grade
- Color White
- Tensile Strength (PSI) 5800
- Max. Temp. (F) 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1UXD9
- Zoro # G1840991
- Country of Origin United States
- Category Plastic Rods
Dimensions
Diameter | 3-1/2" |
Length | 3 ft. |
Diameter Tolerance | +0.350/-0.000 in |
Length Tolerance | +/-0.250 in |
Plastic Diameter Tolerance | +0.350/-0.000 in |
Nominal Size | 3 1/2 in dia x 3 ft L |
Plastic Length Tolerance | +/-0.250 in |
Plastic Diameter | 3 1/2 in |
Plastic Length | 3 ft |
Description
Rod Stock, UHMW Polyethylene, Grade Standard, Plastic Length 3 ft, Plastic Diameter 3 1/2 in, White, Plastic Clarity Opaque, Minimum Temperature -22 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Plastic Hardness 66D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt, F3, 1/4 In Thick, 1/2 x 120 In (2FHN1)
- USA INDUSTRIALS Polycarbonate Plastic Sheet 48" L x 8" W x 3/16" Thick (BULK-PS-PC-304)
- ONLINEMETALS 1.25" x 1.25" x 0.125" Stainless Angle 304/304L (5)
- ZORO SELECT Off White High Density Polyethylene (HDPE) Rod Stock 4 ft. L, 3/4" Dia. (22JL44)
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 7/8" Dia. (2XMG9)
- ZORO SELECT Clear Polycarbonate Rod Stock 8 ft. L, 3/4" Dia. (68981104)
- ZORO SELECT White Acetal Homopolymer Rod Stock 6 ft. L, 7/8" Dia. (2XMR2)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 1 ft. L, 7/8" Dia. (RNYLMD.875EXT)
- ZORO SELECT White PTFE Rod Stock 1 ft. L, 2" Dia. (G15-TRCE-2.0-1)
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 2-3/4" Dia. (2XMJ3)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 1 ft. L, 3/4" Dia. (2XPA4)
- Zoro Select Plastic Rods