Shop All Plastic Rods
Zoro Select
White UHMW-PE Rod Stock 10 ft. L, 2-1/2" Dia.
Mfr # 6NEY0
Zoro # G1977512
product price: $164.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$164.99
Free 30-Day Returns
Key Features
- Material UHMW-PE
- Type Virgin Food Contact Grade
- Color White
- Tensile Strength (PSI) 5800
- Length Tolerance +/-0.250 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6NEY0
- Zoro # G1977512
- Country of Origin United States
- Category Plastic Rods
Dimensions
Diameter | 2-1/2" |
Length | 10 ft. |
Length Tolerance | +/-0.250 in |
Diameter Tolerance | +0.250/-0.000 in |
Plastic Diameter | 2 1/2 in |
Plastic Length Tolerance | +/-0.250 in |
Nominal Size | 2 1/2 in dia x 10 ft L |
Plastic Length | 10 ft |
Plastic Diameter Tolerance | +0.250/-0.000 in |
Description
Rod Stock, UHMW Polyethylene, Grade Standard, Plastic Length 10 ft, Plastic Diameter 2 1/2 in, White, Plastic Clarity Opaque, Minimum Temperature -22 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Plastic Hardness 66D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat, Al, 6061, 3/8 x 4 In, 1 Ft (61F.375X4-12)
- USA INDUSTRIALS PVC Type 1 Plastic Sheet 36" L x 48" W x 1/2" Thick (BULK-PS-PVC-395)
- PALSUN Polycarbonate polycarbonate sheet 48 L x 24 W x (188666)
- USA INDUSTRIALS G-10/FR4 Garolite Bar - 1" Thick x 1" Wide x 48" Long (BULK-CS-GFR4-88)
- ZORO SELECT White UHMW-PE Rod Stock 3 ft. L, 2-1/2" Dia. (1UXD5)
- ZORO SELECT Off White Nylon 6/6 Rod Stock 8 ft. L, 1-1/4" Dia. (66217104)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 4 ft. L, 1/2" Dia. (69647104)
- ZORO SELECT Black UHMW-PE Rod Stock 6 ft. L, 3/8" Dia. (1YVP4)
- ZORO SELECT Clear Polycarbonate Plastic Tube 2 ft. L, 6" Dia. (BULK-PT-PC-70)
- ZORO SELECT Off White High Density Polyethylene (HDPE) Rod Stock 4 ft. L, 1" Dia. (22JL38)
- ZORO SELECT White PTFE Rod Stock 4 ft. L, 1" Dia. (BULK-PR-PTFE-131)
- Zoro Select Plastic Rods