Shop All Plastic Rods
Zoro Select
White UHMW-PE Rod Stock 10 ft. L, 1/4" Dia.
Mfr # 6NEX9
Zoro # G1977558
$16.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material UHMW-PE
- Type Virgin Food Contact Grade
- Color White
- Tensile Strength (PSI) 5800
- Min. Temp. (F) -22 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 6NEX9
- Zoro # G1977558
- Country of Origin United States
- Category Plastic Rods
Dimensions
Diameter | 1/4" |
Length | 10 ft. |
Length Tolerance | +/-0.250 in |
Diameter Tolerance | +0.025/-0.000 in |
Plastic Length Tolerance | +/-0.250 in |
Plastic Diameter Tolerance | +0.025/-0.000 in |
Nominal Size | 1/4 in dia x 10 ft L |
Plastic Diameter | 1/4 in |
Plastic Length | 10 ft |
Description
Rod Stock, UHMW Polyethylene, Grade Standard, Plastic Length 10 ft, Plastic Diameter 1/4 in, White, Plastic Clarity Opaque, Minimum Temperature -22 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Plastic Hardness 66D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, 0.125", 1/2" W, 1 ft. (CUREC00544)
- GLAZELOCK 1/4”, 3"L x 1-1/2"W1/2” Slot, Interlocking U-shaped Horseshoe Plastic Shims Black 1000pc/box (GLZ01)
- ZORO SELECT White HDPE Plastic Sheet Stock 96" L x 54" W x 1/2" Thick (BULK-PS-PE-693)
- RANDALL 3/4In. X 1/8In. ANGLE (8 FT MF-638)
- ZORO SELECT Amber PEI Rod Stock 1 ft. L, 1/4" Dia. (1NRL9)
- ZORO SELECT Tan PEEK Rod Stock 1 ft. L, 1/2" Dia. (1UPB1)
- ZORO SELECT Black Acetal Plastic Rod 2 ft L, 2 1/4 in Dia. (BULK-PR-ACB-424)
- ZORO SELECT Clear Polycarbonate Plastic Tube 6 ft. L, 3/4" Dia. (BULK-PT-PC-16)
- ZORO SELECT White UHMW-PE Rod Stock 3 ft. L, 1-1/2" Dia. (1UXD1)
- ZORO SELECT Tan PEEK Rod Stock 4 ft. L, 1-1/4" Dia. (61459104)
- PROFESSIONAL PLASTICS Rexolite 72 L, 3 W (RREX1.500X96.000-1422)
- Zoro Select Plastic Rods