Shop All Plastic Rods
Zoro Select
White UHMW-PE Rod Stock 10 ft. L, 1/2" Dia.
Mfr # 6NEX8
Zoro # G1977530
product price: $15.39
/ea
Sold in multiples of 5 for $76.95
Item requires special delivery charges. A $10.00 per item surcharge will be applied.
$76.95
Free 30-Day Returns
Key Features
- Material UHMW-PE
- Type Virgin Food Contact Grade
- Color White
- Tensile Strength (PSI) 5800
- Min. Temp. (F) -22 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6NEX8
- Zoro # G1977530
- Country of Origin United States
- Category Plastic Rods
Dimensions
Diameter | 1/2" |
Length | 10 ft. |
Length Tolerance | +/-0.250 in |
Diameter Tolerance | +0.050/-0.000 in |
Nominal Size | 1/2 in dia x 10 ft L |
Plastic Diameter | 1/2 in |
Plastic Diameter Tolerance | +0.050/-0.000 in |
Plastic Length Tolerance | +/-0.250 in |
Plastic Length | 10 ft |
Description
Rod Stock, UHMW Polyethylene, Grade Standard, Plastic Length 10 ft, Plastic Diameter 1/2 in, White, Plastic Clarity Opaque, Minimum Temperature -22 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Plastic Hardness 66D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD Edge Grip Seal, EPDM, 10 ft Length, 1.063 in Overall Width, Style: Side Bulb (1809-10)
- ZORO SELECT Black UHMW-PE Rod Stock 3 ft. L, 2-1/4" Dia. (1YVL3)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 1-1/2" W x 3/8" Thick (BULK-PS-UHMW-195)
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/8 Tx2 In OD Sq, 10 Ft (870940)
- ZORO SELECT White UHMW-PE Rod Stock 6 ft. L, 1-1/4" Dia. (1YVF6)
- ZORO SELECT White UHMW-PE Rod Stock 1 ft. L, 3-1/4" Dia. (1UXB3)
- ZORO SELECT White UHMW-PE Rod Stock 1 ft. L, 4-1/2" Dia. (1UXB8)
- ZORO SELECT White PTFE Rod Stock 1 ft. L, 1/2" Dia. (G15-TRCE-.5-1)
- ZORO SELECT Clear Polycarbonate Rod Stock 4 ft. L, 1-1/4" Dia. (68973104)
- ZORO SELECT White PTFE Rod Stock 4 ft. L, 3/4" Dia. (BULK-PR-PTFE-127)
- PROFESSIONAL PLASTICS Black PVC 60 L, 0.75 W (RPVCBK.750-5)
- Zoro Select Plastic Rods