Shop All Plastic Rods
Zoro Select
White UHMW-PE Rod Stock 1 ft. L, 4" Dia.
Mfr # 1UXB6
Zoro # G2529362
product price: $69.19
/ea
$69.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UHMW-PE
- Type Virgin Food Contact Grade
- Color White
- Tensile Strength (PSI) 5800
- Standards 3-A Dairy, FDA, USDA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1UXB6
- Zoro # G2529362
- Country of Origin United States
- Category Plastic Rods
Dimensions
Diameter | 4" |
Length | 1 ft. |
Diameter Tolerance | +0.400/-0.000 in |
Length Tolerance | +/-0.250 in |
Plastic Length Tolerance | +/-0.250 in |
Plastic Diameter Tolerance | +0.400/-0.000 in |
Plastic Diameter | 4 in |
Nominal Size | 4 in dia x 1 ft L |
Plastic Length | 1 ft |
Description
Rod Stock, UHMW Polyethylene, Grade Standard, Plastic Length 1 ft, Plastic Diameter 4 in, White, Plastic Clarity Opaque, Minimum Temperature -22 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Plastic Hardness 66D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L (18037_36_0)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 12" W x 1.000" Thick (3HML7)
- ZORO SELECT Flat, Al, 6061, 3/4 x 1 In, 1 Ft (61F.75X1-12)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 3 ft. L, 1/2" Dia. (2XPC8)
- ZORO SELECT White UHMW-PE Rod Stock 6 ft. L, 1-1/2" Dia. (1YVF8)
- ZORO SELECT White UHMW-PE Rod Stock 5 ft. L, 1-3/4" Dia. (69606104)
- ZORO SELECT White UHMW-PE Rod Stock 5 ft. L, 6" Dia. (69602104)
- ZORO SELECT Tan PEEK Rod Stock 4 ft. L, 2" Dia. (61458104)
- ZORO SELECT Clear Polycarbonate Plastic Tube 6 ft. L, 1/2" Dia. (BULK-PT-PC-8)
- ZORO SELECT White Acetal Homopolymer Rod Stock 6 ft. L, 5/16" Dia. (2XMP4)
- ZORO SELECT Black UHMW Polyethylene Plastic Bar 48" L, 4" W (BULK-PS-UHMWB-369)
- Zoro Select Plastic Rods