Shop All Plastic Rods
Zoro Select
White UHMW-PE Rod Stock 1 ft. L, 4-1/2" Dia.
Mfr # 1UXB8
Zoro # G2923636
product price: $64.89
/ea
$64.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UHMW-PE
- Type Virgin Food Contact Grade
- Color White
- Tensile Strength (PSI) 5800
- Min. Temp. (F) -22 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1UXB8
- Zoro # G2923636
- Country of Origin United States
- Category Plastic Rods
Dimensions
Diameter | 4-1/2" |
Length | 1 ft. |
Length Tolerance | +/-0.250 in |
Diameter Tolerance | +0.450/-0.000 in |
Plastic Length Tolerance | +/-0.250 in |
Plastic Length | 1 ft |
Plastic Diameter Tolerance | +0.450/-0.000 in |
Nominal Size | 4 1/2 in dia x 1 ft L |
Plastic Diameter | 4 1/2 in |
Description
Rod Stock, UHMW Polyethylene, Grade Standard, Plastic Length 1 ft, Plastic Diameter 4 1/2 in, White, Plastic Clarity Opaque, Minimum Temperature -22 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 5,800 psi, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Plastic Hardness 66D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Bar Stock, Aluminum, 5/16 in Over. W (61S.312-72)
- E. JAMES Rubber Cord, Buna, 3.5mm Dia, 10 Ft (CSBUNA-3.5-10)
- ZORO SELECT Angle, Al, 6061, 3/16 T, 1 1/4 In Leg, 4 Ft (2EYR2)
- ZORO SELECT Clear PETG Sheet Stock 96" L x 48" W x 0.250" Thick (1UTW3)
- ZORO SELECT White UHMW-PE Rod Stock 3 ft. L, 1-3/8" Dia. (1UXC9)
- ZORO SELECT White UHMW-PE Rod Stock 6 ft. L, 4" Dia. (1YVG9)
- ZORO SELECT White UHMW-PE Rod Stock 3 ft. L, 2" Dia. (1UXD3)
- ZORO SELECT Black UHMW Polyethylene Plastic Bar 48" L, 1" W (BULK-PS-UHMWB-408)
- ZORO SELECT Black UHMW-PE Rod Stock 6 ft. L, 3/4" Dia. (1YVP7)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 1 ft. L, 1" Dia. (2XPA6)
- DAP Plastic Wood-X w/Drydex 5.5 oz (7079800540)
- Zoro Select Plastic Rods