Shop All Plastic Rods
Zoro Select
White UHMW-PE Rod Stock 1 ft. L, 1-1/2" Dia.
Mfr # BULK-PR-UHMW-101
Zoro # G7284918
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material UHMW-PE
- Type General Purpose
- Color White
- Tensile Strength (PSI) 4250
- Standards FDA, UL 94 HB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PR-UHMW-101
- Zoro # G7284918
- UPC # 193005349042
- Country of Origin China
- Category Plastic Rods
Dimensions
Diameter | 1-1/2" |
Length | 1 ft. |
Diameter Tolerance | +0.110/-0.000 in |
Length Tolerance | +/-1.000 in |
Plastic Diameter Tolerance | +0.155/-0.114 in |
Nominal Size | 1 1/2 in dia x 1 ft L |
Plastic Length | 1 ft |
Plastic Diameter | 1 1/2 in |
Plastic Length Tolerance | +/-1.000 in |
Description
Rod Stock, UHMW Polyethylene, Grade Standard, Plastic Length 1 ft, Plastic Diameter 1 1/2 in, White, Plastic Clarity Opaque, Minimum Temperature -70 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 4,400 psi, Impact Strength 16.0 ft-lb/in, Friction Coefficient 0.15, Water Absorption 0.01 Percent, Plastic Density 0.034 lb/cu in, Plastic Hardness 70D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SS Rectangle Bar, 4 ft Overall L (4433_48_0)
- E. JAMES Rubber Cord, Silicone, 1/2 In Dia, 100 Ft (CSSIL-1/2-100)
- ZORO SELECT Black Cast Acrylic Plastic Sheet 24" L x 24" W x 1/4" Thick (PS-CACC-92)
- RUBBER-CAL Hard Neoprene Rubber Sheet - 1/4" Thick x 36" Width x 48" Length (20-103)
- ZORO SELECT White UHMW-PE Rod Stock 1 ft. L, 1" Dia. (BULK-PR-UHMW-97)
- ZORO SELECT White UHMW-PE Rod Stock 3 ft. L, 1" Dia. (BULK-PR-UHMW-37)
- ZORO SELECT White UHMW-PE Rod Stock 1 ft. L, 2" Dia. (BULK-PR-UHMW-103)
- ZORO SELECT White PTFE Rod Stock 2 ft. L, 2" Dia. (BULK-PR-PTFE-109)
- ZORO SELECT White Acetal Homopolymer Rod Stock 6 ft. L, 5/16" Dia. (2XMP4)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 1 ft. L, 3/8" Dia. (2XPA1)
- PROFESSIONAL PLASTICS Natural Phenolic Rod 48 L, 1.5 W (RPAPNA1.500X48.000XXX)
- Zoro Select Plastic Rods