Shop All Plastic Sheets
Zoro Select
White PVC Sheet Stock 96" L x 48" W x 0.125" Thick
Mfr # 44N585
Zoro # G1999057
product price: $158.99
/pk 2, $79.50/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$158.99
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material PVC
- Plastic Thickness 0.125"
- Plastic Width 48"
- Plastic Length 96"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 44N585
- Zoro # G1999057
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 96" |
Width Tolerance | +/-0.25 in |
Length Tolerance | +/-0.250 in |
Length | 96" |
Width | 48" |
Plastic Length Tolerance | +/-0.250 in |
Plastic Width Tolerance | +/-0.25 in |
Nominal Size | 48 in W x 96 in L |
Description
Sheet Stock, FPVC, Grade Standard, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.125 in, White, Plastic Clarity Opaque, Tensile Strength 1,740 psi, Impact Strength DIN 53 453 kJ/m� 20-15, Temperature Range 0 Degrees to 140 Degrees F, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Natural PTFE Sheet - Virgin, 0.125 Thick, 24 X 48 (STFE.125V-24X48)
- PRECISION BRAND Arbor Shim, 0.0250x7/8 ID, Pk10 (25194)
- ZORO SELECT Wire Mesh, 4 ft W, 96 in L, 0.105 in Wire Dia, Yellow (12200ME105Y-48X96)
- ZORO SELECT Polycarbonate U Channel Stock , 36" L, Clear (BULK-UC-PC-10)
- ZORO SELECT Clear Polycarbonate Plastic Sheet 96" L x 48" W x 1/4" Thick (PS-PC-SR-4)
- ZORO SELECT Gray Cast Acrylic Sheet Stock 48" L x 48" W x 1/8" Thick (PS-CACT-22)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 2" W x 3/8" Thick (BULK-PS-UHMW-225)
- ZORO SELECT White HDPE Sheet Stock 16" L x 16" W x 1" Thick (BULK-PS-PE-410)
- ZORO SELECT Clear Acrylic Sheet Stock 96" L x 48" W x 0.177" Thick (BULK-PS-ACR-2)
- ZORO SELECT Black Acetal Rectangle Stock 12" L x 3" W x 1/2" Thick (BULK-PS-ACB-226)
- ZORO SELECT Black ABS Sheet Stock 48" L x 12" W x 0.250" Thick (1ZBT2)
- Zoro Select Plastic Sheets