Shop All Plastic Sheets
Zoro Select
White PTFE Sheet Stock 60" L x 24" W x 0.125" Thick
Mfr # G15-125F-24X5
Zoro # G8270726
Free Shipping & Returns
$654.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material PTFE
- Plastic Thickness 0.125"
- Plastic Width 24"
- Plastic Length 60"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # G15-125F-24X5
- Zoro # G8270726
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 24" |
Plastic Length | 60" |
Width Tolerance | +/-0.250 in |
Length Tolerance | +/-0.500 in |
Length | 60" |
Width | 24" |
Plastic Width Tolerance | +/-0.250 in |
Plastic Length Tolerance | +/-0.500 in |
Nominal Size | 24 in W x 60 in L |
Description
Sheet Stock, PTFE, Grade Standard, Plastic Length 5 ft, Plastic Width 24 in, Plastic Thickness 0.125 in, White, Plastic Clarity Opaque, Tensile Strength 1,500 psi, Impact Strength 3.0 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Temperature Range -350 Degrees to 550 Degrees F, Plastic Density 13.24 lb/cu ft, Plastic Hardness 55D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Buna, 6.5mm Dia, 25 Ft (ZUSA-RC-1370)
- FIBERGRATE Rod, ISO, Natural, 3/8 In Dia x 5 Ft L (870610)
- USA INDUSTRIALS Soft EPDM Foam Sheet with Acrylic Adhesive - 1/2" T x 36" W x 12" L (ZUSAESR-S-162)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Sheet, 12"x24", Black, 40A (BULK-RS-N40-229)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 24" L x 2" W x 3/4" Thick (BULK-PS-UHMW-217)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 48" L x 48" W x 0.500" Thick (1YYP6)
- ZORO SELECT Black Polycarbonate Plastic Sheet 24" L x 12" W x 1/8" Thick (BULK-PS-PCC-4)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 24" W x 2.000" Thick (1ZAN7)
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 12" W x 0.375" Thick (BULK-PS-PP-581)
- ZORO SELECT Black Polycarbonate Plastic Sheet 24" L x 12" W x 1/4" Thick (BULK-PS-PCC-11)
- ZORO SELECT Clear Polycarbonate Sheet Stock 96" L x 48" W x 0.236" Thick (PS-PC-SR-192)
- Zoro Select Plastic Sheets