Shop All Plastic Sheets
Zoro Select
White PTFE Sheet Stock 6" L x 6" W x 1/16" Thick
Mfr # BULK-PS-PTFE-3
Zoro # G2420828
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material PTFE
- Plastic Thickness 1/16"
- Plastic Width 6"
- Plastic Length 6"
- Plastic Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PS-PTFE-3
- Zoro # G2420828
- UPC # 193005044091
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 6" |
Plastic Length | 6" |
Width | 6" |
Length | 6" |
Plastic Length Tolerance | +/-1.000 in |
Plastic Width Tolerance | +/-1.000 in |
Nominal Size | 6 in W x 6 in L |
Description
Sheet Stock, PTFE, Grade Standard, Plastic Length 6 in, Plastic Width 6 in, Plastic Thickness 0.0625 in, White, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Temperature Range -290 Degrees to 500 Degrees F, Plastic Density 0.078 lb/cu in, Plastic Hardness 55D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1.375" OD x 0.125" Wall x 1.125" ID Aluminum Round Tube 6061-T6-Drawn (4358)
- ZORO SELECT Carbon Steel Hex Bar, 36 in L, 5/16 in W (18H.312-36)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 8 ft. L, 3/16" Dia. (66062104)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6061 Alloy Type, 72 in L. (19958_72_0)
- ZORO SELECT Clear Polyester Film Stock 25 ft. L x 36" W x 0.01" Thick (BULK-PF-PET-46)
- ZORO SELECT Blue UHMW Polyethylene Plastic Sheet 48" L x 48" W x 3/16" Thick (PS-UHMW-GF-13)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 12" W x 0.250" Thick (1ZAJ2)
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 48" W x 0.375" Thick (BULK-PS-PP-584)
- ZORO SELECT Bronze Polycarbonate Plastic Sheet 48" L x 48" W x 1/8" Thick (BULK-PS-PCT-28)
- ZORO SELECT White Polypropylene Sheet Stock 12" L x 12" W x 0.187" Thick (BULK-PS-PP-570)
- ZORO SELECT White UHMW Polyethylene Plastic Sheet 48" L x 8" W x 3/8" Thick (BULK-PS-UHMW-395)
- Zoro Select Plastic Sheets