Shop All Plastic Sheets
Zoro Select
White PTFE Sheet Stock 6" L x 6" W x 1.000" Thick
Mfr # G15-1.00F-6X6
Zoro # G7888754
product price: $97.85
/ea
Free Shipping & Returns
$97.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Thickness 1.000"
- Plastic Width 6"
- Plastic Length 6"
- Plastic Color White
- Plastic Properties Abrasion Resistant, Chemical/Corrosion Resistant, Electrical Applications, FDA Approved, Flame Retardant, Impact Resistant, Moisture Resistant, Non-Friction Surface, Oil Resistant, UV Tolerant, Wear Material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # G15-1.00F-6X6
- Zoro # G7888754
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 6" |
Plastic Length | 6" |
Width Tolerance | +/-0.250 in |
Length Tolerance | +/-0.500 in |
Nominal Size | 6 in W x 6 in L |
Plastic Width Tolerance | +/-0.250 in |
Plastic Length Tolerance | +/-0.500 in |
Width | 6" |
Length | 6" |
Description
Sheet Stock, PTFE, Grade Standard, Plastic Length 6 in, Plastic Width 6 in, Plastic Thickness 1 in, White, Plastic Clarity Opaque, Tensile Strength 1,500 psi, Impact Strength 3.0 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Temperature Range -350 Degrees to 550 Degrees F, Plastic Density 13.24 lb/cu ft, Plastic Hardness 55D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet, Silver, 96" L, 48" W, 18 ga., #4, SS (Cambridge 304#4-18Gx48x96)
- PRECISION BRAND Shim Stock, Cold Low Stl, 0.0150 In, PK2 (16525)
- ONLINEMETALS 1.625" x 1.625" Unistrut Solid Channel P1000 (24909)
- ZORO SELECT Bar Grating Stair Tread, Galvanized steel Smooth Surface, 36 in W, 9 3/4 in D, Checker Plate (22188S125-TRD1)
- ZORO SELECT Black Acetal Copolymer Sheet Stock 24" L x 24" W x 0.125" Thick (1NMA3)
- ZORO SELECT Clear Polycarbonate Plastic Sheet 48" L x 48" W x 3/16" Thick (PS-PC-ESD-17)
- ZORO SELECT Black Acrylic Sheet Stock 96" L x 48" W x 0.118" Thick (PS-CACC-490)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 12" L x 12" W x 0.177" Thick (1UNN6)
- ZORO SELECT Amber Polyimide Film Stock 2 ft. L x 24" W x 0.001" Thick (BULK-PF-PI-4)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 12" W x 0.500" Thick (BULK-PS-PC-623)
- ZORO SELECT Black Polycarbonate Plastic Sheet 6" L x 6" W x 1/8" Thick (BULK-PS-PCC-2)
- Zoro Select Plastic Sheets