Shop All Plastic Sheets
Zoro Select
White PTFE Sheet Stock 24" L x 12" W x 0.060" Thick
Mfr # G15-60F-12X24
Zoro # G8002303
product price: $59.15
/ea
$59.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material PTFE
- Plastic Thickness 0.060"
- Plastic Width 12"
- Plastic Length 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # G15-60F-12X24
- Zoro # G8002303
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 24" |
Width Tolerance | +/-0.250 in |
Length Tolerance | +/-0.500 in |
Length | 24" |
Width | 12" |
Plastic Width Tolerance | +/-0.250 in |
Nominal Size | 12 in W x 24 in L |
Plastic Length Tolerance | +/-0.500 in |
Description
Sheet Stock, PTFE, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.0625 in, White, Plastic Clarity Semi-Clear, Tensile Strength 1,500 psi, Impact Strength 3.0 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Temperature Range -350 Degrees to 550 Degrees F, Plastic Density 13.24 lb/cu ft, Plastic Hardness 55D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 1.5" x 1.5" x 0.125" Aluminum Angle 6063-T52 (1023)
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 40A (BULK-RS-N40-24)
- ZORO SELECT Cork Roll, QuietCork, 6.0mm Th, 48 Inx50 Ft (4NLZ6)
- ZORO SELECT Black ABS Sheet Stock 48" L x 12" W x 0.188" Thick (1ZBT1)
- ZORO SELECT Black ABS Plastic Sheet 12" L x 12" W x 1/2" Thick (PS-ABSB-26)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 12" W x 0.250" Thick (1ZAK5)
- ZORO SELECT Clear Polycarbonate Sheet Stock 96" L x 48" W x 0.093" Thick (BULK-PS-PC-583)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 72" L x 48" W x 1/2" Thick (BULK-PS-UHMW-520)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 36" L x 48" W x 1/8" Thick (BULK-PS-CAC-434)
- ZORO SELECT White PTFE Film Stock 25 ft. L x 12" W x 0.002" Thick (G15-2F-12X25)
- FILM-GARD 626015 6 Mil Filmgard Polyethylene Sheeting Poly Film Clear - 6 x 100 ft. (FI4739)
- Zoro Select Plastic Sheets