Shop All Plastic Sheets
Zoro Select
White PTFE Sheet Stock 12" L x 8" W x 1/16" Thick
Mfr # BULK-PS-PTFE-280
Zoro # G7863990
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material PTFE
- Plastic Thickness 1/16"
- Plastic Width 8"
- Plastic Length 12"
- Plastic Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PS-PTFE-280
- Zoro # G7863990
- UPC # 193005876555
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 8" |
Plastic Length | 12" |
Length Tolerance | (-1" - +1") |
Width Tolerance | (-0.25" - +0.25") |
Width | 8" |
Length | 12" |
Nominal Size | 8 in W x 12 in L |
Plastic Width Tolerance | +/-1.000 in |
Plastic Length Tolerance | +/-1.000 in |
Description
Sheet Stock, PTFE, Grade Standard, Plastic Length 12 in, Plastic Width 8 in, Plastic Thickness 0.0625 in, White, Plastic Clarity Opaque, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Temperature Range -290 Degrees to 500 Degrees F, Plastic Density 0.078 lb/cu in, Plastic Hardness 55D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 2" Carbon Steel Round Bar A36 Hot Rolled (10256)
- FIBERGRATE Molded Grating, 36 in Span, Grit-Top Surface, Corvex Resin, Yellow (878844)
- PROFESSIONAL PLASTICS Black Delrin Homopolymer Sheet, 0.750 Thick, 12 X 12 (SDELBK.750-12X12)
- ZORO SELECT Felt Strip, Poly, 1/8 In T, 1 x 12 In (2HVD9)
- ZORO SELECT White HDPE Sheet Stock 72" L x 48" W x 1/4" Thick (BULK-PS-PE-489)
- ZORO SELECT Clear Polycarbonate Plastic Sheet 12" L x 12" W x 3/8" Thick (PS-PC-SR-40)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 12" L x 2" W x 1" Thick (BULK-PS-UHMW-208)
- ZORO SELECT PVC Type 1 Plastic Sheet 36" L x 48" W x 3/8" Thick (BULK-PS-PVC-394)
- ZORO SELECT Beige ABS Sheet Stock 12" L x 12" W x 1/16" Thick (BULK-PS-ABS-1)
- ZORO SELECT Black ABS Sheet Stock 48" L x 48" W x 0.063" Thick (1ZBT7)
- ZORO SELECT White PTFE Sheet Stock 6" L x 6" W x 1/32" Thick (BULK-PS-PTFE-1)
- Zoro Select Plastic Sheets