Shop All Plastic Sheets
Zoro Select
White PTFE Sheet Stock 12" L x 12" W x 0.093" Thick
Mfr # G15-.93F-12X12
Zoro # G8372217
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material PTFE
- Plastic Thickness 0.093"
- Plastic Width 12"
- Plastic Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # G15-.93F-12X12
- Zoro # G8372217
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 12" |
Width Tolerance | +/-0.250 in |
Length Tolerance | +/-0.500 in |
Width | 12" |
Length | 12" |
Plastic Width Tolerance | +/-0.250 in |
Nominal Size | 12 in W x 12 in L |
Plastic Length Tolerance | +/-0.500 in |
Description
Sheet Stock, PTFE, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.09375 in, White, Plastic Clarity Opaque, Tensile Strength 1,500 psi, Impact Strength 3.0 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Temperature Range -350 Degrees to 550 Degrees F, Plastic Density 13.24 lb/cu ft, Plastic Hardness 55D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6063 Alloy Type, 12 in L. (18110_12_0)
- ZORO SELECT White Polypropylene Sheet Stock 24" L x 24" W x 0.063" Thick (BULK-PS-PP-19)
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 12" W x 0.500" Thick (BULK-PS-PP-264)
- PHIFER Door and Window Screen, Fiberglass, 84 in W, 100 ft L, 0.013 in Wire Dia, Charcoal (3000063)
- ZORO SELECT Off-White HDPE Sheet Stock 12" L x 12" W x 0.250" Thick (1ZAG8)
- ZORO SELECT Black ABS Sheet Stock 48" L x 24" W x 0.125" Thick (1ZBT4)
- ZORO SELECT White Acetal Rectangle Stock 12" L x 1-1/2" W x 1" Thick (BULK-PS-AC-130)
- ZORO SELECT Black UHMW Sheet Stock 12" L x 12" W x 1.000" Thick (PS-UHMW-RCY-29)
- ZORO SELECT Clear Polyester Film Stock 25 ft. L x 27" W x 0.005" Thick (2NJF9)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 6" L x 6" W x 1/2" Thick (BULK-PS-UHMW-76)
- ZORO SELECT Clear Polycarbonate Sheet Stock 12" L x 12" W x 0.500" Thick (BULK-PS-PC-622)
- Zoro Select Plastic Sheets