Shop All Plastic Rods
Zoro Select
White PTFE Rod Stock 5 ft. L, 1-1/8" Dia.
Mfr # G15-TRCE-1.125-6
Zoro # G9530039
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE
- Type General Purpose
- Diameter 1-1/8"
- Length 5 ft.
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # G15-TRCE-1.125-6
- Zoro # G9530039
- Country of Origin Italy
- Category Plastic Rods
Dimensions
Diameter | 1-1/8" |
Length | 5 ft. |
Length Tolerance | +/-1.000 in |
Diameter Tolerance | +/-0.0125 in |
Plastic Diameter | 1 1/8 in |
Plastic Diameter Tolerance | +/-0.0125 in |
Plastic Length | 6 ft |
Plastic Length Tolerance | +/-1.000 in |
Nominal Size | 1 1/8 in dia x 5 ft L |
Description
Rod Stock, PTFE, Grade Standard, Plastic Length 6 ft, Plastic Diameter 1 1/8 in, White, Plastic Clarity Opaque, Minimum Temperature -328 Degrees F, Maximum Temperature 500 Degrees F, Tensile Strength 4,350 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Plastic Density 0.08 lb/cu in, Plastic Hardness 55D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Open Cell Natural Sponge Foam Strip with Acrylic Adhesive 38 Thick x 2 Wide x 10 ft Long (ZUSANATSR-78)
- ZORO SELECT Rod Stock, Brass, 5/16 in. x 3 ft., PK3 (1166)
- ZORO SELECT White HDPE Sheet Stock 36" L x 48" W x 1/8" Thick (BULK-PS-PE-459)
- ZORO SELECT Rubber Sheet, EPDM, 1/8"Thick, 12"x12", 60A (BULK-RS-E60-24)
- ZORO SELECT White Acetal Homopolymer Rod Stock 6 ft. L, 1-1/2" Dia. (2XMR7)
- ZORO SELECT Off White PET-P Rod Stock 3 ft. L, 3/8" Dia. (2NHP8)
- ZORO SELECT Gray PVC Rod Stock 10 ft. L, 1/2" Dia. (68985127)
- ZORO SELECT Black Acetal Copolymer Plastic Bar 12" L, 1" W (BULK-PS-ACB-1001)
- ZORO SELECT Black UHMW-PE Rod Stock 3 ft. L, 1-1/4" Dia. (1YVK7)
- ZORO SELECT White Acetal Copolymer Rod Stock 8 ft. L, 1" Dia. (65225104)
- ZORO SELECT White PTFE Rod Stock 2 ft. L, 2" Dia. (BULK-PR-PTFE-109)
- Zoro Select Plastic Rods