Shop All Plastic Rods
Zoro Select
White PTFE Rod Stock 4 ft. L, 3/8" Dia.
Mfr # BULK-PR-PTFE-121
Zoro # G7284534
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE
- Type General Purpose
- Color White
- Tensile Strength (PSI) 3500
- Max. Temp. (F) 500 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PR-PTFE-121
- Zoro # G7284534
- UPC # 193005353896
- Country of Origin China
- Category Plastic Rods
Dimensions
Diameter | 3/8" |
Length | 4 ft. |
Length Tolerance | +/-1.000 in |
Diameter Tolerance | +0.004/-0.000 in |
Plastic Length | 4 ft |
Plastic Length Tolerance | +/-1.000 in |
Plastic Diameter Tolerance | +0.037/-0.029 in |
Plastic Diameter | 3/8 in |
Nominal Size | 3/8 in dia x 4 ft L |
Description
Rod Stock, PTFE, Grade Standard, Plastic Length 4 ft, Plastic Diameter 3/8 in, White, Plastic Clarity Opaque, Minimum Temperature -290 Degrees F, Maximum Temperature 500 Degrees F, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Plastic Density 0.078 lb/cu in, Plastic Hardness 55D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber, Butyl, 1/16"Thick, 12"x12", 60A (BULK-RS-BTL60-4)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 120" L x 48" W x 1/4" Thick (BULK-PS-UHMW-536)
- ZORO SELECT Clear Polycarbonate Film Stock 24" L x 24" W x 0.020" Thick (BULK-PF-PC-67)
- TRIM-LOK Rubber Seal, P-Shaped, 0.76"H, 25 ft. (X1750HT-25)
- ZORO SELECT White PTFE Rod Stock 4 ft. L, 1" Dia. (BULK-PR-PTFE-131)
- ZORO SELECT White PTFE Rod Stock 4 ft. L, 3/16" Dia. (BULK-PR-PTFE-118)
- ZORO SELECT White PTFE Rod Stock 2 ft. L, 2" Dia. (BULK-PR-PTFE-109)
- ZORO SELECT White Acetal Homopolymer Rod Stock 8 ft. L, 1/2" Dia. (6RFW4)
- ZORO SELECT Black Acetal Rod Stock 1 ft. L, 1/2" Dia. (BULK-PR-ACB-100)
- ZORO SELECT Black PEEK Rod Stock 1 ft. L, 5/8" Dia. (1UPU5)
- ZORO SELECT Clear Polycarbonate Plastic Tube 6 ft. L, 5/8" Dia. (BULK-PT-PC-12)
- Zoro Select Plastic Rods