Shop All Plastic Rods
Zoro Select
White PTFE Rod Stock 4 ft. L, 3/4" Dia.
Mfr # BULK-PR-PTFE-127
Zoro # G7284586
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE
- Type General Purpose
- Color White
- Tensile Strength (PSI) 3500
- Length Tolerance +/-1.000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-PR-PTFE-127
- Zoro # G7284586
- UPC # 193005353926
- Country of Origin China
- Category Plastic Rods
Dimensions
Diameter | 3/4" |
Length | 4 ft. |
Length Tolerance | +/-1.000 in |
Diameter Tolerance | +0.080/-0.000 in |
Nominal Size | 3/4 in dia x 4 ft L |
Plastic Length | 4 ft |
Plastic Diameter Tolerance | +0.097/-0.057 in |
Plastic Diameter | 3/4 in |
Plastic Length Tolerance | +/-1.000 in |
Description
Rod Stock, PTFE, Grade Standard, Plastic Length 4 ft, Plastic Diameter 3/4 in, White, Plastic Clarity Opaque, Minimum Temperature -290 Degrees F, Maximum Temperature 500 Degrees F, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Plastic Density 0.078 lb/cu in, Plastic Hardness 55D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Stair Treads, Meniscus with Grit Nosing Surface, Corvex Resin, Yellow (879408)
- ZORO SELECT HS Rnfcd Buna-N Rubber Sheet No Adh, 60A, 1/8"T x 12"W x 12"L (BULK-RS-HFR60-24)
- DISCO Zinc Plated Stl Body Shims 1/16" Thick 3/8" Slot PK25 (6015PK25)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6061 Alloy Type, 2 1/4 in, 6 ft L. (18018_72_0)
- ZORO SELECT White PTFE Rod Stock 2 ft. L, 1/4" Dia. (BULK-PR-PTFE-90)
- ZORO SELECT White PTFE Rod Stock 4 ft. L, 1" Dia. (BULK-PR-PTFE-131)
- ZORO SELECT White PTFE Rod Stock 4 ft. L, 3/8" Dia. (BULK-PR-PTFE-121)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 1 ft. L, 7/8" Dia. (RNYLMD.875EXT)
- ZORO SELECT White UHMW-PE Rod Stock 1 ft. L, 1-1/2" Dia. (BULK-PR-UHMW-101)
- ZORO SELECT Black Cast Nylon 6 Rod Stock 1 ft. L, 2-1/2" Dia. (2XNN4)
- ZORO SELECT Black Acetal Plastic Rod 1 ft L, 7/16 in Dia. (BULK-PR-ACB-325)
- Zoro Select Plastic Rods