Shop All Plastic Rods
Zoro Select
White PTFE Rod Stock 4 ft. L, 1/2" Dia.
Mfr # BULK-PR-PTFE-123
Zoro # G7284577
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE
- Type General Purpose
- Color White
- Tensile Strength (PSI) 3500
- Diameter Tolerance +0.003/-0.000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PR-PTFE-123
- Zoro # G7284577
- UPC # 193005353902
- Country of Origin China
- Category Plastic Rods
Dimensions
Diameter | 1/2" |
Length | 4 ft. |
Diameter Tolerance | +0.003/-0.000 in |
Length Tolerance | +/-1.000 in |
Plastic Diameter Tolerance | +0.004/-0.016 in |
Plastic Length Tolerance | +/-1.000 in |
Plastic Diameter | 1/2 in |
Nominal Size | 1/2 in dia x 4 ft L |
Plastic Length | 4 ft |
Description
Rod Stock, PTFE, Grade Standard, Plastic Length 4 ft, Plastic Diameter 1/2 in, White, Plastic Clarity Opaque, Minimum Temperature -290 Degrees F, Maximum Temperature 500 Degrees F, Tensile Strength 3,000 psi, Impact Strength 3.5 ft-lb/in, Friction Coefficient 0.07, Water Absorption 0.01 Percent, Plastic Density 0.078 lb/cu in, Plastic Hardness 55D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Hard Neoprene Rubber Sheet - 3/4" Thick x 36" Width x 12" Length (20-103)
- ZORO SELECT Black Acetal Plastic Rod 4 ft L, 1/4 in Dia. (BULK-PR-ACB-307)
- PHIFER Pet and Insect Door and Window Screen, Vinyl Coated Polyester, 36 in W, 50 ft L, 0.025 in Wire Dia (3004133)
- PRECISION BRAND Arbor Shim, Stl, 0.0620x1 ID, PK10 (24217)
- ZORO SELECT Black Acetal Rod Stock 6 ft. L, 3/4" Dia. (BULK-PR-ACB-10)
- ZORO SELECT White UHMW Polyethylene Plastic Bar 48" L, 6" W (BULK-PS-UHMW-345)
- ZORO SELECT Off White Nylon 6/6 Rod Stock 4 ft. L, 2" Dia. (69628104)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 4 ft. L, 3/4" Dia. (69642104)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 8 ft. L, 3/8" Dia. (6MDR7)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 4 ft. L, 5/8" Dia. (RNYLMD.625EXT)
- ZORO SELECT Black UHMW-PE Rod Stock 6 ft. L, 3/8" Dia. (1YVP4)
- Zoro Select Plastic Rods