Shop All Plastic Rods
Zoro Select
White PTFE Rod Stock 3 ft. L, 3/16" Dia.
Mfr # G15-TRFE-.187-3
Zoro # G2281940
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE
- Type Finished Ends
- Color White
- Tensile Strength (PSI) 4350
- Diameter Tolerance +/-0.012 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # G15-TRFE-.187-3
- Zoro # G2281940
- Country of Origin Italy
- Category Plastic Rods
Dimensions
Diameter | 3/16" |
Length | 3 ft. |
Diameter Tolerance | +/-0.012 in |
Length Tolerance | +/-0.250 in |
Plastic Length | 3 ft |
Nominal Size | 3/16 in dia x 3 ft L |
Plastic Diameter | 3/16 in |
Plastic Diameter Tolerance | +/-0.012 in |
Plastic Length Tolerance | +/-0.250 in |
Description
Rod Stock, PTFE, Grade Standard, Plastic Length 3 ft, Plastic Diameter 3/16 in, White, Plastic Clarity Opaque, Minimum Temperature -328 Degrees F, Maximum Temperature 500 Degrees F, Tensile Strength 4,350 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Plastic Density 0.08 lb/cu in, Plastic Hardness 55D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Shim Ring M28 x 20 x .20mm DIN 9 (PS-020028-02)
- ZORO SELECT Tubing, sq., 0.222 in. Inside sq. (8122)
- ZORO SELECT Slotted Shim 2 x 2" x 0.025", Pk20 (36D726)
- ZORO SELECT Rod Stock, SS, 6 in Overall L (4R2.5-6)
- ZORO SELECT White PTFE Rod Stock 3 ft. L, 1/4" Dia. (G15-TRFE-.25-3)
- ZORO SELECT White PTFE Rod Stock 1 ft. L, 1-1/8" Dia. (G15-TRFE-1.125-1)
- ZORO SELECT White PTFE Rod Stock 3 ft. L, 1" Dia. (G15-TRFE-1.0-3)
- ZORO SELECT Tan PEEK Rod Stock 4 ft. L, 2" Dia. (61458104)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 3 ft. L, 3/8" Dia. (2XPC7)
- ZORO SELECT Clear Polycarbonate Rod Stock 8 ft. L, 1/2" Dia. (68979104)
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 2-1/2" Dia. (2XMJ2)
- Zoro Select Plastic Rods