Shop All Plastic Rods
This Product is Discontinued
Zoro Select
White PTFE Rod Stock 3 ft. L, 1/8" Dia. (Discontinued)
Mfr # G15-TRCE-.125-3
Zoro # G2281968
This Product is Discontinued
Key Features
- Material PTFE
- Type Saw Cut Ends
- Diameter 1/8"
- Length 3 ft.
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # G15-TRCE-.125-3
- Zoro # G2281968
- Country of Origin Italy
- Category Plastic Rods
Dimensions
Diameter | 1/8" |
Length | 3 ft. |
Length Tolerance | +/-0.250 in |
Diameter Tolerance | +/-0.007 in |
Plastic Diameter Tolerance | +/-0.007 in |
Plastic Diameter | 1/8 in |
Plastic Length | 3 ft |
Plastic Length Tolerance | +/-0.250 in |
Nominal Size | 1/8 in dia x 3 ft L |
Description
Rod Stock, PTFE, Grade Standard, Plastic Length 3 ft, Plastic Diameter 1/8 in, White, Plastic Clarity Opaque, Minimum Temperature -328 Degrees F, Maximum Temperature 500 Degrees F, Tensile Strength 4,350 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Plastic Density 0.08 lb/cu in, Plastic Hardness 55D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.