Shop All Plastic Rods
Zoro Select
White PTFE Rod Stock 3 ft. L, 1/4" Dia.
Mfr # G15-TRFE-.25-3
Zoro # G2281931
product price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE
- Type Finished Ends
- Color White
- Tensile Strength (PSI) 4350
- Length Tolerance +/-0.250 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # G15-TRFE-.25-3
- Zoro # G2281931
- Country of Origin Italy
- Category Plastic Rods
Dimensions
Diameter | 1/4" |
Length | 3 ft. |
Length Tolerance | +/-0.250 in |
Diameter Tolerance | +/-0.015 in |
Plastic Length Tolerance | +/-0.250 in |
Plastic Diameter Tolerance | +/-0.015 in |
Plastic Diameter | 1/4 in |
Plastic Length | 3 ft |
Nominal Size | 1/4 in dia x 3 ft L |
Description
Rod Stock, PTFE, Grade Standard, Plastic Length 3 ft, Plastic Diameter 1/4 in, White, Plastic Clarity Opaque, Minimum Temperature -328 Degrees F, Maximum Temperature 500 Degrees F, Tensile Strength 4,350 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Plastic Density 0.08 lb/cu in, Plastic Hardness 55D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, 0.0100x1 1/4 ID, Pk10 (25250)
- USA INDUSTRIALS UHMW Polyethylene Plastic Sheet 1 ft L x 1 ft W x 1-1/2 in Thick (BULK-PS-UHMW-69)
- ZORO SELECT Blank Stock, Rec, 304SS, 1/4Tx1 1/4 Inx6 ft (4YTZ9)
- ZORO SELECT Tubing, Square, Aluminum, 6063 Alloy Type, 1 1/2", 6 ft. L. (T63S1.75X.125-72)
- ZORO SELECT White PTFE Rod Stock 3 ft. L, 1-1/4" Dia. (G15-TRFE-1.25-3)
- ZORO SELECT White PTFE Rod Stock 1 ft. L, 1/2" Dia. (G15-TRFE-.5-1)
- ZORO SELECT White PTFE Rod Stock 3 ft. L, 1/2" Dia. (G15-TRFE-.5-3)
- ZORO SELECT Gray PVC Type 2 Plastic Rod 3 ft L, 1 1/4 in Dia. (BULK-PR-PVC-173)
- ZORO SELECT White PTFE Rod Stock 4 ft. L, 1" Dia. (BULK-PR-PTFE-131)
- ZORO SELECT White PET-P Rod Stock 1 ft. L, 1-1/2" Dia. (1UTY9)
- PROFESSIONAL PLASTICS Natural Ketron PEEK 12 L, 0.5 W (RPEEKNA.500Q)
- Zoro Select Plastic Rods