Shop All Plastic Rods
Zoro Select
White PTFE Rod Stock 3 ft. L, 1-3/4" Dia.
Mfr # G15-TRCE-1.75-3
Zoro # G7892726
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE
- Type Saw Cut Ends
- Diameter 1-3/4"
- Color White
- Tensile Strength (PSI) 4350
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # G15-TRCE-1.75-3
- Zoro # G7892726
- Country of Origin Italy
- Category Plastic Rods
Dimensions
Diameter | 1-3/4" |
Length | 3 ft. |
Length Tolerance | +/-0.250 in |
Diameter Tolerance | +/-0.105 in |
Plastic Length | 3 ft |
Plastic Diameter Tolerance | +/-0.105 in |
Plastic Length Tolerance | +/-0.250 in |
Nominal Size | 1 3/4 in dia x 3 ft L |
Plastic Diameter | 1 3/4 in |
Description
Rod Stock, PTFE, Grade Standard, Plastic Length 3 ft, Plastic Diameter 1 3/4 in, White, Plastic Clarity Opaque, Minimum Temperature -328 Degrees F, Maximum Temperature 500 Degrees F, Tensile Strength 4,350 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Plastic Density 0.08 lb/cu in, Plastic Hardness 55D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLAZELOCK 8" x 1-1/2" x 5/16" Wedgelock Shims Black 288pc/box (WL02)
- ONLINEMETALS 1.625" x 0.8125" Unistrut Slotted Channel P4100T (24908)
- ZORO SELECT Flat, Al, 6061, 3/4 x 2 In, 1 Ft (61F.75X2-12)
- ONLINEMETALS 0.75" x 0.75" x 0.125" Carbon Steel Angle A36 Hot Rolled (9904)
- ZORO SELECT Gray PVC Rod Stock 10 ft. L, 1/2" Dia. (68985127)
- ZORO SELECT Gray PVC Rod Stock 5 ft. L, 5/8" Dia. (69649127)
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 6" Dia. (2XMK1)
- ZORO SELECT White PTFE Rod Stock 3 ft. L, 3/16" Dia. (G15-TRFE-.187-3)
- ZORO SELECT Clear Polycarbonate Plastic Tube 6 ft. L, 3" Dia. (BULK-PT-PC-56)
- ZORO SELECT White Acetal Homopolymer Rod Stock 8 ft. L, 1/4" Dia. (6RFV9)
- ZORO SELECT Black Cast Nylon 6 Rod Stock 1 ft. L, 2-1/8" Dia. (2XNN2)
- Zoro Select Plastic Rods