Shop All Plastic Rods
Zoro Select
White PTFE Rod Stock 3 ft. L, 1-1/4" Dia.
Mfr # G15-TRCE-1.25-3
Zoro # G8254583
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE
- Type Saw Cut Ends
- Diameter 1-1/4"
- Color White
- Tensile Strength (PSI) 4350
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # G15-TRCE-1.25-3
- Zoro # G8254583
- Country of Origin Italy
- Category Plastic Rods
Dimensions
Diameter | 1-1/4" |
Length | 3 ft. |
Length Tolerance | +/-0.250 in |
Diameter Tolerance | +/-0.105 in |
Plastic Diameter | 1 1/4 in |
Nominal Size | 1 1/4 in dia x 3 ft L |
Plastic Length | 3 ft |
Plastic Length Tolerance | +/-0.250 in |
Plastic Diameter Tolerance | +/-0.105 in |
Description
Rod Stock, PTFE, Grade Standard, Plastic Length 3 ft, Plastic Diameter 1 1/4 in, White, Plastic Clarity Opaque, Minimum Temperature -328 Degrees F, Maximum Temperature 500 Degrees F, Tensile Strength 4,350 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.08, Water Absorption 0.01 Percent, Plastic Density 0.08 lb/cu in, Plastic Hardness 55D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Blue Tivar 88 UHMW Sheet, 0.625 X 48.000 X 120.000 [Each] (SUHMW88BL.625X48.000X120.000)
- USA INDUSTRIALS Clear Polycarbonate Plastic Bar 48" L, 3" W (BULK-PS-PC-267)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 24" L x 2" W x 1/4" Thick (BULK-PS-UHMW-214)
- ZORO SELECT Rod Stock, Aluminum, 96/12 ft Overall L (20096_96_0)
- ZORO SELECT Clear Polycarbonate Rod Stock 1 ft. L, 3/8" Dia. (2XPU2)
- ZORO SELECT White PET-P Rod Stock 1 ft. L, 1-1/4" Dia. (1UTY3)
- ZORO SELECT White UHMW Polyethylene Half Round Conveyor Guide Rail 10 ft L (2NJD4)
- ZORO SELECT Off White Nylon 6/6 Rod Stock 1 ft. L, 1" Dia. (1UTW2)
- ZORO SELECT White UHMW-PE Rod Stock 6 ft. L, 3/4" Dia. (1YVF4)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 4 ft. L, 1/4" Dia. (69646104)
- ONLINEMETALS Carbon Steel Tube-Square 72 L, 1.25 W (10314)
- Zoro Select Plastic Rods